20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Supply Vent, 11 1/8 In

DAYTON| Zoro #: G1835933| Mfr #: 7D510

$1,310.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835933 Mfr #: 7D510
Wheel Type: Forward CurvedRequires: Roof Curb For New Installations
Includes: Washable Aluminum FiltersMax. Inlet Temp. (Deg. F): 120
Filter Material: AluminumBase Height (In.): 1 1/2
Housing Material: Galvanized SteelWheel Material: Steel
Item: Supply VentilatorType: Centrifugal Belt Drive
Sones @ 0.125-In. SP @ 5 Ft.: 17.3Filter Housing Width (In.): 21 1/8
Dimension F (In.): 1 1/2Recommended 12 In. Fixed Curb Item No.: 2RB79
Phase: 3Filter Housing Height (In.): 21 1/4
Dimension D (In.): 22Number of Filters Required: 1
Motor HP: 1/2Discharge Length (In.): 11 3/8
Dimension C (In.): 21 1/4Mounting Location: Wall, Roof
Max. BHP: 0.61Shaft Dia. Wheel End (In.): 3/4
Dimension B (In.): 25Motor Voltage: 208/220/440
Shaft Dia. Sheave End (In.): 3/4Dimension A (In.): 30
Motor Hz: 60Housing Width (In.): 52
Discharge Width (In.): 13-3/8CFM @ 0.375-In. SP: 1899
Fan RPM: 870CFM @ 0.675-In. SP: 1309
Housing Length (In.): 30Adj. 6 3/8"H Roof Curb Stock No.: 4c454
CFM @ 0.250-In. SP: 2100Wheel Dia. (In.): 11-1/8
CFM @ 0.500-In. SP: 1667Housing Height (In.): 25
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83CFM @ 0.125-In. SP: 2293
Wheel Bore (In.): 3/4Assembled/Unassembled: Unassembled
Filter Width (In.): 20 5/8Agency Compliance: UL 705
Bearing Type: SleeveFilter Depth (In.): 1
Filter Height (In.): 28 5/8Stock No.: 4YC82
Base Width (In.): 28-1/2Sones @ 0.250-In. SP @ 5 Ft.: 15.9
Filter Housing Depth (In.): 22Filter Area (Square-Ft.): 4 1/8
Recommended 8 In. Fixed Curb Item No.: 4HX41Base Length (In.): 28-1/2
Country of Origin (subject to change): United States

Product Description

Supply Ventilator, Centrifugal Belt Drive, 2100 CFM @ 0.250-In SP, 15.9 Sones @ 0.250-In SP, Mounting Location Wall/Roof, Housing Height 30 In, Housing Length 30 In, Housing Width 52 In, Base Width 28 1/2 In, Base Length 28 1/2 In, Motor Voltage 208-220/440, 3 Phase, Motor HP 1/2, Fan RPM 870, Wheel Dia 11 1/8 In, Discharge Length 11 3/8 In, Discharge Width 13 3/8 In, Bearing Type Sleeve, Requires Roof Curb For New Installations, Includes Washable Aluminum Filters

Product Reviews

Save 15%. Sign up for Z-mail.