Supply Vent, 11 1/8 In

DAYTON| Zoro #: G2276951| Mfr #: 7D511

$1,383.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2276951 Mfr #: 7D511
Wheel Type: Forward CurvedBase Height (In.): 1 1/2
Requires: Roof Curb For New InstallationsIncludes: Washable Aluminum Filters
Max. Inlet Temp. (Deg. F): 120Filter Material: Aluminum
Housing Material: Galvanized SteelWheel Material: Steel
Item: Supply VentilatorType: Centrifugal Belt Drive
Discharge Length (In.): 11 3/8Filter Area (Square-Ft.): 4 1/8
Recommended 12 In. Fixed Curb Item No.: 2RB79CFM @ 0.750-In. SP: 1661
Phase: 3Shaft Dia. Wheel End (In.): 3/4
Dimension F (In.): 1 1/2Number of Filters Required: 1
CFM @ 0.675-In. SP: 1935Motor HP: 3/4
Shaft Dia. Sheave End (In.): 3/4Dimension E (In.): -
Mounting Location: Wall, RoofCFM @ 0.500-In. SP: 2140
Max. Operating Amps: -Discharge Width (In.): 13-3/8
Dimension D (In.): 22Motor Voltage: 208/220/440
CFM @ 0.375-In. SP: 2324Max. BHP: 0.92
Adj. 6 3/8"H Roof Curb Stock No.: 4C454Dimension C (In.): 21 1/4
Motor Hz: 60CFM @ 0.250-In. SP: 2485
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83Dimension B (In.): 25
Fan RPM: 990CFM @ 0.125-In. SP: 2661
Assembled/Unassembled: UnassembledHousing Width (In.): 52
Agency Compliance: UL 705Dimension A (In.): 30
Wheel Dia. (In.): 11-1/8Bearing Type: Sleeve
Filter Depth (In.): 1Housing Length (In.): 30
CFM @ 1.75-In. SP: -CFM @ 2.000-In. SP: -
Wheel Bore (In.): 3/4Base Width (In.): 28-1/2
Filter Housing Depth (In.): 22Housing Height (In.): 30
CFM @ 1.250-In. SP: -CFM @ 1.500-In. SP: -
Base Length (In.): 28-1/2Filter Housing Width (In.): 21 1/8
Filter Width (In.): 20 5/8Stock No.: 4YC82
CFM @ 1.000-In. SP: -Sones @ 0.250-In. SP @ 5 Ft.: 20
Filter Housing Height (In.): 21 1/4Filter Height (In.): 28 5/8
Recommended 8 In. Fixed Curb Item No.: 4HX41CFM @ 0.875-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: 21Country of Origin (subject to change): United States

Product Description

Supply Ventilator, Centrifugal Belt Drive, 2485 CFM @ 0.250-In SP, 20 Sones @ 0.250-In SP, Mounting Location Wall/Roof, Housing Height 30 In, Housing Length 30 In, Housing Width 52 In, Base Width 28 1/2 In, Base Length 28 1/2 In, Motor Voltage 208-220/440, 3 Phase, Motor HP 3/4, Fan RPM 990, Wheel Dia 11 1/8 In, Discharge Length 11 3/8 In, Discharge Width 13 3/8 In, Bearing Type Sleeve, Requires Roof Curb For New Installations, Includes Washable Aluminum Filters

Product Reviews

Save 15%. Sign up for Z-mail.