- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Filtered Centrifugal Supply Ventilators
- /
- Supply Vent, 11 1/8 In
Dayton
Supply Vent, 11 1/8 In
Mfr # 7D512
Zoro # G3489123
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,036.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 11 1/8 in
- CFM @ 0.125-In. SP 2,959 cfm
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7D512
-
Zoro #
G3489123
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Dimension B (In.) | 25 |
Base Length (In.) | 28-1/2 |
Dimension B | 25 in |
Base Height (In.) | 1 1/2 in |
Filter Housing Width (In.) | 21 1/8 in |
Dimension D (In.) | 22 |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Dimension D | 22 in |
Housing Length (In.) | 30 in |
Filter Width (In.) | 20 5/8 in |
Dimension C (In.) | 21 1/4 |
Dimension A | 30 in |
Housing Height (In.) | 30 in |
Dimension F | 1.5 in |
Filter Housing Height (In.) | 21 1/4 in |
Discharge Length (In.) | 11 3/8 in |
Filter Housing Depth (In.) | 22 in |
Discharge Width (In.) | 13 3/8 in |
Filter Depth (In.) | 1 in |
Dimension F (In.) | 1 1/2 |
Shaft Dia. Sheave End (In.) | 3/4 in |
Filter Height (In.) | 28 5/8 in |
Dimension A (In.) | 30 |
Dimension C | 21 1/4 in |
Housing Width (In.) | 52 in |
Base Width (In.) | 28-1/2 |
Shaft Dia. Wheel End (In.) | 3/4 in |
Filter Housing Depth | 22 in |
Base Dimension | 30 in Square |
Base Diameter | Not Applicable |
Base Width | 30 in |
Filter Housing Height | 21 1/4 in |
Overall Width | 52 in |
Housing Length | 30 in |
Overall Height | 25 in |
Overall Length | 30 in |
Overall Diameter | Not Applicable |
Filter Housing Width | 21 1/8 in |
Propeller Shaft Diameter | 3/4 in |
Base Height | 1.5 in |
Wheel Diameter | 11 1/8 in |
Base Length | 30 in |
Housing Width | 52 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 2,959 cfm |
Voltage - Roof Ventilators | 208V AC/220V AC/440V AC |
Motor HP - Roof Ventilators | 1 hp |
Motor Enclosure Design | Open Dripproof (ODP) |
Mounting Location - Roof Ventilators | Roof, Wall |
Agency Compliance | UL And C-UL Listed |
CFM @ 0.675-In. SP | 2,330 cfm |
Type | Centrifugal Belt Drive |
Filter Area (Square-Ft.) | 4 1/8 sq ft |
Drive Package Included | Yes |
Wheel Type | Forward Curved |
CFM @ 0.875-In. SP | 1,902 cfm |
CFM @ 0.750-In. SP | 2,142 cfm |
CFM @ 0.500-In. SP | 2,500 cfm |
Phase | 3 |
Mounting Location | Wall, Roof |
Sones @ 0.125-In. SP @ 5 Ft. | 25 sones |
Assembled/Unassembled | Unassembled |
Motor Hz | 60 Hz |
Number of Filters Required | 1 |
Wheel Material | Steel |
Item | Centrifugal Roof Supply Fan |
CFM @ 0.375-In. SP | 2,651 cfm |
Bearing Type | Sealed Pillow Block |
Adj. 6 3/8"H Roof Curb Stock No. | 4c454 |
Max. BHP | 1.24 hp |
CFM @ 1.000-In. SP | 1,585 cfm |
Fan RPM | 1,090 RPM |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Recommended 12 In. Fixed Curb Item No. | 2RB79 |
Motor HP | 1 |
Requires | Roof Curb for New Installations |
Motor Voltage | 208/220/440 |
Wheel Bore (In.) | 3/4 in |
CFM @ 0.250-In. SP | 2,804 cfm |
Recommended 8 In. Fixed Curb Item No. | 4HX41 |
Sones @ 0.250-In. SP @ 5 Ft. | 24 sones |
Stock No. | 4YC82 |
Filter Material | Aluminum |
Housing Material | Steel |
Includes | Drive Package, Washable Aluminum Filters |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV83 |
Drive Type | Belt Drive |
Material | Steel Wheel with Steel Housing |
Brake Horsepower | 1 6/25 hp |
Assembly | Unassembled |
Airflow @ 0.000 in SP | 3,092 cfm |
Nameplate Voltage | 208/220/440V AC |
Number of Speeds | 1 |
Filter Area | 4 1/8 sq ft |
Number of Filters | 1 |
Standards | AMCA Sound and Air, UL/cUL 705 |
Frequency | 60 Hz |
Speed Controllable | No |
Nominal Voltage | 208-230/460V AC |
Motor Enclosure | Open Dripproof |
Mount Type | Roof Curb |
Supply Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Base Shape | Square |
Features | Air Handling Quality Bearings Meet Minimum of L10-100000 Hours, Neoprene Isolators Minimize Vibration and Noise |
Sound Level | 15.4 sones @ 1.000 in SP and 5 ft, 17.3 sones @ 0.875 in SP and 5 ft, 18.9 sones @ 0.750 in SP and 5 ft, 20.0 sones @ 0.625 in SP and 5 ft, 22.0 sones @ 0.500 in SP and 5 ft, 23.0 sones @ 0.375 in SP and 5 ft, 24.0 sones @ 0.250 in SP and 5 ft, 25.0 sones @ 0.125 in SP and 5 ft, 26.0 sones @ 0.000 in SP and 5 ft |
Maximum Fan Speed | 1,090 RPM |
Includes Drive Package | Yes |
Application | Commercial Kitchen, Institutional Buildings |
Maximum Static Pressure | 1 in wc |
Includes Motor | Yes |
Motor Horsepower | 1 hp |
Housing Finish | Galvanized |
Maximum Inlet Air Temperature | 120 Degrees F |
Spark Resistant Construction Type | A |
Supply Airflow @ 0.000 in SP | 3,092 cfm |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Wheel Diameter 11 1/8 in, Base Diameter Not Applicable, Base Length 30 in, Base Shape Square, Base Width 30 in, Nameplate Voltage 208/220/440V AC, Phase 3, Motor Horsepower 1 hp, Maximum Static Pressure 1 in wc, Supply Airflow @ 0.000 in SP 3,092 cfm, Number of Filters 1, Filter Housing Depth 22 in, Filter Housing Height 21 1/4 in, Filter Housing Width 21 1/8 in, Number of Speeds 1
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HY82
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HZ05
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HZ03
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HZ08
- DAYTON Supply Vent, 15 1/2 In 4YC83
- DAYTON Supply Vent, 11 1/8 In 7D494
- DAYTON Supply Vent, 18 1/2 In 7D509
- DAYTON Supply Vent, 20 1/2 In 5AU57
- DAYTON Supply Vent, 11 1/8 In 7D493
- RITTAL Supply Ventilator, Direct Drive, 115VAC 3139110
- RITTAL Supply Ventilator, Direct Drive, 230VAC 3139100
- Dayton Filtered Centrifugal Supply Ventilators