Dayton
Supply Vent, 13 1/4 In
Mfr # 4YC47
Zoro # G3088696
product price: $1,896.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Item - Roof Ventilators Filtered Supply Ventilator
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included No
- Wheel Dia. (In.) 13 1/4 in
- Base Size - Roof Ventilators 34 1/2 in x 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Dayton
- MFR # 4YC47
- Zoro # G3088696
- UPC # 190735337486
- Country of Origin Mexico
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 13 1/4 in |
Base Size - Roof Ventilators | 34 1/2 in x 34 1/2 in |
Housing Length (In.) | 34 1/2 in |
Filter Depth (In.) | 7/8 in |
Dimension E | 2 in |
Filter Housing Width (In.) | 28 1/8 in |
Dimension D (In.) | 29-1/4 |
Base Length (In.) | 32-1/2 |
Dimension A (In.) | 34-1/2 |
Discharge Length (In.) | 13 3/4 in |
Base Square Size - Roof Ventilators | 32-1/2" x 32-1/2" |
Dimension E (In.) | 2 |
Filter Housing Height (In.) | 27 1/2 in |
Base Height (In.) | 1 1/2 in |
Dimension F (In.) | 2 |
Dimension C | 27 1/2 in |
Dimension B (In.) | 32 |
Housing Height (In.) | 32 in |
Housing Width (In.) | 64 1/2 in |
Filter Width (In.) | 27 5/8 in |
Dimension F | 2 in |
Base Width (In.) | 32-1/2 |
Dimension D | 29 1/4 in |
Dimension C (In.) | 27-1/2 |
Discharge Width (In.) | 15 5/8 in |
Dimension A | 34 1/2 in |
Shaft Dia. Sheave End (In.) | 3/4 in |
Filter Housing Depth (In.) | 29 1/4 in |
Filter Height (In.) | 19 5/8 in |
Shaft Dia. Wheel End (In.) | 3/4 in |
Dimension B | 32 in |
Overall Width | 63 3/4 in |
Overall Length | 34 1/2 in |
Overall Height | 32 in |
Base Length | 34 1/2 in |
Base Height | 1.5 in |
Housing Width | 63.8 in |
Propeller Shaft Diameter | 3/4 in |
Hood Length | 63.8 in |
Cutout Size | 13 3/4 in L x 15 5/8 in W |
Overall Diameter | 63 3/4 in |
Wheel Diameter | 13 1/4 in |
Filter Housing Depth | 29 1/4 in |
Filter Housing Height | 27 1/2 in |
Hood Height | 32 in |
Hood Width | 64.5 in |
Housing Length | 34.5 in |
Base Width | 34 1/2 in |
Cutout Length | 13.8 in |
Filter Housing Width | 28 1/8 in |
Description
Centrifugal Roof Supply Fan, Mounting Location Roof and Wall, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 34 1/2 in, Base Shape Square, Base Width 34 1/2 in, Maximum Airflow 4,176 cfm, Minimum Airflow 1,760 cfm, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 21/64 hp, Minimum Motor Speed 550 RPM, Maximum Motor Speed 890 RPM, Maximum Static Pressure 7/8 in wc, Number of Filters 2, Filter Housing Depth 29 1/4 in, Filter Housing Height 27 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hz221 Truezone Panel For Single (HZ221)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 5 Valves (30744)
- VORNADO AIR Vornado® Glide Heat Whole Room Space Heater W/ Adjustable Thermostat, 120V, Black, 1500 Watt (EH1-0135-06)
- ACCUMULAIR 17x22x1 Gold Pleated Air Filter, 4 PK (FB17X22_4)
- DAYTON Supply Vent, 15 1/2 In (4YC83)
- DAYTON Supply Vent, 18 1/2 In (5AU56)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- CANARM Centrifugal Roof Supply Fan, 2,300 cfm (SIG930150M)
- CANARM Centrifugal Roof Supply Fan, 1 1/2 hp (SIS10DD100EC)
- RITTAL Supply Ventilator, Direct Drive, 115VAC (3139110)
- CANARM Centrifugal Roof Supply Fan, 2 hp (SIG12DD100EC)
- RITTAL Supply Ventilator, Direct Drive, 230VAC (3139100)