Supply Vent, 13 1/4 In

DAYTON| Zoro #: G1379901| Mfr #: 7D501

$1,634.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379901 Mfr #: 7D501
Wheel Type: Forward CurvedBase Height (In.): 1 1/2
Requires: Roof Curb For New InstallationsIncludes: Washable Aluminum Filters
Max. Inlet Temp. (Deg. F): 120Filter Material: Aluminum
Housing Material: Galvanized SteelWheel Material: Steel
Item: Supply VentilatorType: Centrifugal Belt Drive
Max. Operating Amps: -Dimension D (In.): 28 1/2
Discharge Width (In.): 15 5/8Motor Voltage: 115/230
CFM @ 0.375-In. SP: 1916Max. BHP: 0.50
Dimension C (In.): 27 1/2Adj. 6 3/8"H Roof Curb Stock No.: 4C455
Motor Hz: 60CFM @ 0.250-In. SP: 2414
Dimension B (In.): 32Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84
Fan RPM: 640CFM @ 0.125-In. SP: 2714
Housing Width (In.): 64 1/2Assembled/Unassembled: Unassembled
Dimension A (In.): 34 1/2Agency Compliance: UL 705
Wheel Dia. (In.): 13-1/4Bearing Type: Sleeve
Housing Length (In.): 34 1/2Filter Depth (In.): 1
CFM @ 1.75-In. SP: -CFM @ 2.000-In. SP: -
Wheel Bore (In.): 3/4Base Width (In.): 32-1/2
Housing Height (In.): 34 1/2Filter Housing Depth (In.): 29 1/4
CFM @ 1.250-In. SP: -CFM @ 1.500-In. SP: -
Base Length (In.): 32-1/2Filter Width (In.): 27 5/8
Filter Housing Width (In.): 28 1/8Stock No.: 4YC47
CFM @ 1.000-In. SP: -Sones @ 0.250-In. SP @ 5 Ft.: 16.2
Filter Height (In.): 19 5/8Filter Housing Height (In.): 27 1/2
Recommended 8 In. Fixed Curb Item No.: 4HX42CFM @ 0.875-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: 17.4Filter Area (Square-Ft.): 3 3/4
Discharge Length (In.): 13-3/4Recommended 12 In. Fixed Curb Item No.: 2RB80
CFM @ 0.750-In. SP: -Phase: 1
Dimension F (In.): 2Shaft Dia. Wheel End (In.): 3/4
Number of Filters Required: 2CFM @ 0.675-In. SP: -
Motor HP: 1/2Dimension E (In.): -
Shaft Dia. Sheave End (In.): 3/4Mounting Location: Wall, Roof
CFM @ 0.500-In. SP: -Country of Origin (subject to change): United States

Product Description

Supply Ventilator, Centrifugal Belt Drive, 2414 CFM @ 0.250-In SP, 16.2 Sones @ 0.250-In SP, Mounting Location Wall/Roof, Housing Height 34 1/2 In, Housing Length 34 1/2 In, Housing Width 64 1/2 In, Base Width 32 1/2 In, Base Length 32 1/2 In, Motor Voltage 115/230, 1 Phase, Motor HP 1/2, Fan RPM 640, Wheel Dia 13 1/4 In, Discharge Length 13 3/4 In, Discharge Width 15 5/8 In, Bearing Type Sleeve, Requires Roof Curb For New Installations, Includes Washable Aluminum Filters

Product Reviews

Save 15%. Sign up for Z-mail.