Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Supply Vent, 13 1/4 In

  • Zoro #: G0453223
  • Mfr #: 7D513
Dayton Supply Vent, 13 1/4 In 7D513
Dayton Supply Vent, 13 1/4 In 7D513
Dayton Supply Vent, 13 1/4 In 7D513
Dayton Supply Vent, 13 1/4 In 7D513
$1,950.71
  • Item - Roof Ventilators: Supply Ventilator
  • Drive Type - Roof Ventilators: Belt Drive
  • Drive Package With Motor Included: Yes
See full product details
This item ships free.

Dayton #7D513 Specifications

  • Zoro #: G0453223
  • Mfr #: 7D513
Item - Roof Ventilators: Supply Ventilator Drive Type - Roof Ventilators: Belt Drive
Drive Package With Motor Included: Yes Wheel Dia. (In.): 13 1/4 in
CFM @ 0.125-In. SP: 2,714 cfm Base Size - Roof Ventilators: 32 1/2 in x 32 1/2 in
Voltage - Roof Ventilators: 208V AC/220V AC/440V AC Motor HP - Roof Ventilators: 1/2 hp
Motor Enclosure Design: Open Dripproof Mounting Location - Roof Ventilators: Roof, Wall
Dimension C: 27 1/2 in Filter Housing Height (In.): 27 1/2 in
Dimension D: 28 1/2 in Shaft Dia. Wheel End (In.): 3/4 in
Mounting Location: Wall, Roof Dimension F: 2 in
Max. Inlet Temp. (Deg. F): 120 Degrees F Motor HP: 1/2
Requires: Roof Curb for New Installations Stock No.: 4YC47
CFM @ 0.375-In. SP: 1,916 cfm Dimension A: 34 1/2 in
Bearing Type: Sleeve Dimension A (In.): 34 1/2
Includes: Washable Aluminum Filters Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84
Filter Area (Square-Ft.): 3 3/4 Base Width (In.): 32-1/2
Base Square Size - Roof Ventilators: 32-1/2" x 32-1/2" Wheel Type: Forward Curved
Base Length (In.): 32-1/2 CFM @ 0.675-In. SP: -
Wheel Bore (In.): 3/4 in Housing Length (In.): 34 1/2 in
CFM @ 0.750-In. SP: - Dimension D (In.): 28 1/2
Wheel Material: Steel Housing Width (In.): 64 1/2 in
CFM @ 0.875-In. SP: - Discharge Width (In.): 15 5/8 in
Dimension C (In.): 27 1/2 Base Height (In.): 1 1/2 in
Assembled/Unassembled: Unassembled Dimension B (In.): 32
Filter Width (In.): 27 5/8 in CFM @ 1.000-In. SP: -
Item: Supply Ventilator Motor Voltage: 208/220/440
Dimension F (In.): 2 Sones @ 0.125-In. SP @ 5 Ft.: 17.4
Filter Height (In.): 19 5/8 in Housing Material: Galvanized steel
Recommended 8 In. Fixed Curb Item No.: 4HX42 Housing Height (In.): 34 1/2 in
Dimension B: 32 in CFM @ 1.250-In. SP: -
Discharge Length (In.): 13 3/4 in CFM @ 1.500-In. SP: -
Agency Compliance: UL And C-UL Listed CFM @ 2.000-In. SP: -
CFM @ 1.75-In. SP: - Adj. 6 3/8"H Roof Curb Stock No.: 4c455
Type: Centrifugal Belt Drive Shaft Dia. Sheave End (In.): 3/4 in
Phase: 3 CFM @ 0.500-In. SP: -
CFM @ 0.250-In. SP: 2,414 cfm Number of Filters Required: 2
Sones @ 0.250-In. SP @ 5 Ft.: 16.2 Filter Housing Depth (In.): 29 1/4 in
Filter Depth (In.): 1 in Fan RPM: 640
Filter Material: Aluminum Recommended 12 In. Fixed Curb Item No.: 2RB80
Drive Package Included: Yes Max. BHP: 0.5 hp
Filter Housing Width (In.): 28 1/8 in Max. Operating Amps: -
Motor Hz: 60 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Supply Ventilator, Belt Drive, Yes Drive Package With Motor Included, Base Size - Roof Ventilators 32 1/2 in x 32 1/2 in, Voltage - Roof Ventilators 208 V AC/220 V AC/440 V AC, Motor HP - Roof Ventilators 1/2, Mounting Location - Roof Ventilators Roof, Wall, Motor Enclosure Design Open Dripproof, CFM @ 0.125-In. SP 2714, CFM @ 0.250-In. SP 2414, CFM @ 0.375-In. SP 1916, CFM @ 0.500-In. SP -, CFM @ 0.675-In. SP -, CFM @ 0.750-In. SP -, CFM @ 0.875-In. SP -, CFM @ 1.000-In. SP -

Reviews of Dayton #7D513