Supply Vent, 15 1/2 In

DAYTON| Zoro #: G0687863| Mfr #: 7D521

$1,905.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0687863 Mfr #: 7D521
Wheel Type: Forward CurvedBase Height (In.): 1 1/2
Requires: Roof Curb For New InstallationsIncludes: Washable Aluminum Filters
Max. Inlet Temp. (Deg. F): 120Filter Material: Aluminum
Housing Material: Galvanized SteelWheel Material: Steel
Item: Supply VentilatorType: Centrifugal Belt Drive
Max. Operating Amps: -Discharge Width (In.): 18 5/8
Dimension D (In.): 28 1/2Motor Voltage: 208/220/440
CFM @ 0.375-In. SP: 4601Max. BHP: 2.13
Adj. 6 3/8"H Roof Curb Stock No.: 4C455Dimension C (In.): 27 1/2
Motor Hz: 60CFM @ 0.250-In. SP: 4837
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84Dimension B (In.): 32
Fan RPM: 820CFM @ 0.125-In. SP: 5066
Housing Width (In.): 64 1/2Assembled/Unassembled: Unassembled
Agency Compliance: UL 705Dimension A (In.): 34 1/2
Wheel Dia. (In.): 15-1/2Bearing Type: Sleeve
Housing Length (In.): 34 2/5Filter Depth (In.): 1
CFM @ 1.75-In. SP: -CFM @ 2.000-In. SP: -
Wheel Bore (In.): 1Base Width (In.): 32-1/2
Housing Height (In.): 34 2/5Filter Housing Depth (In.): 29 1/4
CFM @ 1.250-In. SP: -CFM @ 1.500-In. SP: -
Base Length (In.): 32-1/2Filter Width (In.): 27 5/8
Filter Housing Width (In.): 28 1/8Stock No.: 4YC83
CFM @ 1.000-In. SP: 2681Sones @ 0.250-In. SP @ 5 Ft.: 26
Filter Height (In.): 19 5/8Filter Housing Height (In.): 27 1/2
Recommended 8 In. Fixed Curb Item No.: 4HX42CFM @ 0.875-In. SP: 3252
Sones @ 0.125-In. SP @ 5 Ft.: 28Filter Area (Square-Ft.): 3 3/4
Discharge Length (In.): 16Recommended 12 In. Fixed Curb Item No.: 2RB80
CFM @ 0.750-In. SP: 3650Phase: 3
Dimension F (In.): 2Shaft Dia. Wheel End (In.): 1
Number of Filters Required: 2CFM @ 0.675-In. SP: 4034
Motor HP: 2Shaft Dia. Sheave End (In.): 1
Dimension E (In.): -Mounting Location: Roof
CFM @ 0.500-In. SP: 4371Country of Origin (subject to change): United States

Product Description

Supply Ventilator, Centrifugal Belt Drive, 4837 CFM @ 0.250-In SP, 26 Sones @ 0.250-In SP, Mounting Location Roof, Housing Height 34 2/5 In, Housing Length 34 2/5 In, Housing Width 64 1/2 In, Base Width 32 1/2 In, Base Length 32 1/2 In, Motor Voltage 208-220/440, 3 Phase, Motor HP 2, Fan RPM 820, Wheel Dia 15 1/2 In, Discharge Length 16 In, Discharge Width 18 5/8 In, Bearing Type Sleeve, Requires Roof Curb For New Installations, Includes Washable Aluminum Filters

Product Reviews

Save 15%. Sign up for Z-mail.