Dayton
Supply Vent, 18 1/2 In
Mfr # 5AU56
Zoro # G1344935
product price: $2,767.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Item - Roof Ventilators Filtered Supply Ventilator
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included No
- Wheel Dia. (In.) 18 1/2 in
- Base Size - Roof Ventilators 42 in x 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Dayton
- MFR # 5AU56
- Zoro # G1344935
- UPC # 190735342084
- Country of Origin United States
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 18 1/2 in |
Base Size - Roof Ventilators | 42 in x 42 in |
Dimension D (In.) | 32 |
Filter Housing Depth (In.) | 32 in |
Housing Height (In.) | 36 in |
Dimension C (In.) | 30-3/4 |
Housing Length (In.) | 42 in |
Base Height (In.) | 1 1/2 in |
Base Width (In.) | 42 |
Filter Housing Width (In.) | 35 1/8 in |
Dimension B | 36 in |
Filter Height (In.) | 21 5/8 in |
Dimension A | 42 in |
Dimension C | 30 3/4 in |
Shaft Dia. Wheel End (In.) | 1 in |
Base Length (In.) | 42 |
Filter Width (In.) | 34 5/8 in |
Dimension E (In.) | 2 |
Dimension D | 32 in |
Dimension F | 2 in |
Dimension B (In.) | 36 |
Filter Housing Height (In.) | 30 3/4 in |
Shaft Dia. Sheave End (In.) | 1 in |
Dimension F (In.) | 2 |
Base Square Size - Roof Ventilators | 42" x 42" |
Discharge Length (In.) | 19 1/8 in |
Dimension A (In.) | 42 |
Discharge Width (In.) | 22 1/4 in |
Filter Depth (In.) | 7/8 in |
Housing Width (In.) | 75 in |
Dimension E | 2 in |
Overall Height | 36 in |
Overall Width | 74 in |
Overall Length | 42 in |
Housing Width | 74 in |
Base Height | 1.5 in |
Filter Housing Depth | 32 in |
Base Width | 42 in |
Hood Length | 74 in |
Wheel Diameter | 18 1/2 in |
Overall Diameter | 74 in |
Housing Length | 42 in |
Propeller Shaft Diameter | 1 in |
Filter Housing Width | 35 1/8 in |
Cutout Length | 19.1 in |
Hood Height | 36 in |
Filter Housing Height | 30 3/4 in |
Hood Width | 75 in |
Cutout Size | 19 1/8 in L x 22 1/4 in W |
Base Length | 42 in |
Description
Centrifugal Roof Supply Fan, Mounting Location Roof, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Shape Square, Base Width 42 in, Maximum Airflow 9,791 cfm, Minimum Airflow 3,134 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1 1/2 hp, Minimum Motor Speed 573 RPM, Maximum Motor Speed 841 RPM, Maximum Static Pressure 1 1/2 in wc, Number of Filters 2, Filter Housing Depth 32 in, Filter Housing Height 30 3/4 in, Filter Housing Width 35 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Switch, SPST, Roll-Out, 225 deg/145 degF (S1-025-26392-005)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-430A)
- NAUTILUS Broan-NuTone 100 CFM 5 Sones Bathroom Ventilation Fan with Lighting (750)
- FIREYE UV Scanner (45UV5-1009)
- DAYTON Supply Vent, 15 1/2 In (4YC83)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- DAYTON Supply Vent, 13 1/4 In (4YC47)
- CANARM Centrifugal Roof Supply Fan, 1 1/2 hp (SIS10DD100EC)
- CANARM Centrifugal Roof Supply Fan, 2 hp (SIG12DD100EC)
- RITTAL Supply Ventilator, Direct Drive, 115VAC (3139110)
- CANARM Centrifugal Roof Supply Fan, 2,300 cfm (SIG930150M)
- RITTAL Supply Ventilator, Direct Drive, 230VAC (3139100)