KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Supply Vent, 18 In

DAYTON| Zoro #: G1196781| Mfr #: 4YC58

$1050.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Base Length: 30"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Max. Operating Amps: 6.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196781 Mfr #: 4YC58
Base Length: 30"Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Max. Operating Amps: 6.5Mounting Location: Roof
Base Width: 30"Includes: NEMA 1 Junction Box
Overall Height: 17-1/4"Dimension C: 17-1/4"
Max. Inlet Temp.: 120 Degrees FAdj. 6 3/8"H Roof Curb Stock No.: 4c454
Dimension B: 35-1/4"Propeller Dia.: 18"
Base Top to Shroud: 6-1/4"CFM @ 0.875-In. SP: 2097
Recommended 8 In. Fixed Curb Item No.: 4HX41Speed Controllable: Yes
Motor HP: 3/4Max. BHP: 0.77
Standards: AMCA Sound & Air, UL/cUL 705Recommended Damper Stock No.: 4HX67
Dimension A: 30"Item: Direct Drive Axial Supply Ventilator
CFM @ 0.375-In. SP: 3228Propeller Material: Aluminum
Shaft Dia. Propeller End: 1/2"Requires: Roof Curb for New Installation
CFM @ 0.125-In. SP: 3690Overall Dia.: 35-1/4"
CFM @ 0.625-In. SP: 2725Dimension D: 6-1/4"
CFM @ 0.250-In. SP: 3454Base Height: 1-3/4"
Sones @ 0.125-In. SP @ 5 Ft.: 28Recommended 12 In. Fixed Curb Item No.: 2RB79
RPM: 1750CFM @ 0.750-In. SP: 2454
Phase: 1Speed Control: 48C172
Voltage: 115Housing Material: Spun Aluminum
CFM @ 0.000-In. SP: 3906Sones @ 0.250-In. SP @ 5 Ft.: 27
Recommended Damper Size: 23" x 23"CFM @ 0.500-In. SP: 2990
Hz: 60Country of Origin (subject to change): United States

Description

Direct Drive Axial Supply Ventilator, Propeller Dia. 18 In., CFM @ 0.000-In. SP 3906, Sones @ 0.125-In. SP @ 5 Ft. 28, Sones @ 0.250-In. SP @ 5 Ft. 27, Voltage 115, 60 Hz, 1 Phase, Max. Operating Amps 6.5, Max. Operating Watts -, Motor HP 3/4, Max. BHP 0.77, RPM 1750, Max. Inlet Temp. 120 Degrees F, Base Width 30 In., Base Length 30 In., Base Height 1-3/4 In., Base Top to Shroud 6-1/4 In., Overall Height 17-1/4 In., Overall Dia. 35-1/4 In., Roof Mounting Location, Housing Material Spun Aluminum

Reviews