Dayton
Supply Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HY91
Zoro # G3669863
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Roof Ventilators Supply Ventilator
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 13 1/4 in
- CFM @ 0.125-In. SP 3,948 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HY91
- Zoro # G3669863
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 13 1/4 in |
Base Size - Roof Ventilators | 32 1/2 in x 32 1/2 in |
Base Width (In.) | 32-1/2 |
Dimension A | 34 1/2 in |
Base Height (In.) | 1 1/2 in |
Filter Housing Width (In.) | 28 1/8 in |
Housing Height (In.) | 34 1/2 in |
Shaft Dia. Wheel End (In.) | 3/4 in |
Dimension B | 32 in |
Dimension B (In.) | 32 |
Discharge Width (In.) | 15 5/8 in |
Dimension C | 27 1/2 in |
Dimension A (In.) | 34-1/2 |
Housing Width (In.) | 64 1/2 in |
Dimension D | 29 1/4 in |
Discharge Length (In.) | 13 3/4 in |
Shaft Dia. Sheave End (In.) | 3/4 in |
Filter Housing Height (In.) | 27 1/2 in |
Dimension C (In.) | 27-1/2 |
Filter Depth (In.) | 7/8 in |
Housing Length (In.) | 34 1/2 in |
Filter Width (In.) | 27 5/8 in |
Base Length (In.) | 32-1/2 |
Dimension E (In.) | 2 |
Filter Housing Depth (In.) | 29 1/4 in |
Dimension E | 2 in |
Dimension D (In.) | 29-1/4 |
Base Square Size - Roof Ventilators | 32-1/2" x 32-1/2" |
Filter Height (In.) | 19 5/8 in |
Base Height | 1.5 in |
Housing Width | 63.8 in |
Housing Length | 34.5 in |
Overall Width | 63 3/4 in |
Filter Housing Depth | 29 1/4 in |
Wheel Diameter | 13 1/4 in |
Filter Housing Width | 28 1/8 in |
Overall Length | 34 1/2 in |
Filter Housing Height | 27 1/2 in |
Overall Height | 32 in |
Base Width | 34 1/2 in |
Base Length | 34 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 34 1/2 in, Base Shape Square, Base Width 34 1/2 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Maximum Static Pressure 7/8 in wc, Supply Airflow @ 0.000 in SP 4,176 cfm, Number of Filters 2, Filter Housing Depth 29 1/4 in, Filter Housing Height 27 1/2 in, Filter Housing Width 28 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC Left Hand Solid End Cap, White, Fits Classic (CL-3LEC)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- KOCH FILTER Final Filter, MERV11, NH, 24"x24"x6" (110-714-009)
- AAF FLANDERS 20x22x1 Pleated Air Filter, MERV 8 (80055.012022)
- DAYTON Supply Vent, 15 1/2 In (4YC83)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- DAYTON Supply Vent, 18 1/2 In (5AU56)
- DAYTON Supply Vent, 13 1/4 In (4YC47)
- CANARM Centrifugal Roof Supply Fan, 2,300 cfm (SIG930150M)
- RITTAL Supply Ventilator, Direct Drive, 230VAC (3139100)
- CANARM Centrifugal Roof Supply Fan, 2 hp (SIG12DD100EC)