- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Axial Downblast Ventilators
- /
- Supply Ventilator, 18 In, 208-230/460 V
Shop Alternate Products
This Product is Discontinued
Dayton
Supply Ventilator, 18 In, 208-230/460 V (Discontinued)
Mfr # 6KWP1
Zoro # G3985353
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Propeller Dia. 18 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Hz 60
- Base Height 1 3/4 in
Customers Also Purchased
- Brand Dayton
-
MFR #
6KWP1
-
Zoro #
G3985353
- UPC # 190735367285
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 18 in |
Base Height | 1 3/4 in |
Base Length | 30 in |
Dimension C | 17 1/4 in |
Overall Height | 19 in |
Recommended Damper Size | 23 in x 23 in |
Dimension A | 30 in |
Dimension B | 35 1/4 in |
Shaft Dia. Propeller End | 1/2 in |
Overall Dia. | 35 1/4 in |
Base Width | 30 in |
Dimension D | 6 1/4 in |
Overall Width | 35 1/4 in |
Overall Length | 35 1/4 in |
Blade Diameter | 18 in |
Damper Size | 23 x 23 in |
Cutout Size | 25.5 in L x 25.5 in W |
Housing Length | 35.3 in |
Overall Diameter | 35.3 in |
Base Diameter | Not Applicable |
Propeller Shaft Diameter | 1/2 in |
Housing Width | 35.3 in |
Cutout Length | 25.5 in |
Base Dimension | 30 in Square |
Details
Item | Axial Downblast Roof Supply Fan |
Voltage | 208-230/460 |
Motor HP | 3/4 hp |
Hz | 60 |
Includes | NEMA 1 Junction Box |
CFM @ 0.625-In. SP | 2725 |
Recommended 12 In. Fixed Curb Item No. | 2RB79 |
Speed Controllable | No |
Mounting Location | Roof |
Sones @ 0.125-In. SP @ 5 Ft. | 28 |
Recommended 8 In. Fixed Curb Item No. | 4HX41 |
RPM | 1750 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c454 |
CFM @ 0.000-In. SP | 3906 |
Phase | 3 |
Max. Inlet Temp. | 120 Degrees F |
Recommended Damper Stock No. | 4HX67 |
Max. Operating Amps | 2.7-2.4/1.2 |
CFM @ 0.375-In. SP | 3228 |
CFM @ 0.750-In. SP | 2454 |
CFM @ 0.250-In. SP | 3454 |
Housing Material | Aluminum |
Requires | Roof Curb for New Installation |
CFM @ 0.500-In. SP | 2990 |
CFM @ 0.875-In. SP | 2097 |
Sones @ 0.250-In. SP @ 5 Ft. | 27 |
Standards | AMCA Sound and Air, UL/cUL 705 |
Propeller Material | Aluminum |
Base Top to Shroud | 6 1/4 in |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV83 |
Max. BHP | 0.77 hp |
CFM @ 0.125-In. SP | 3690 |
Material | Aluminum Blade with Aluminum Housing |
Features | Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure |
Supply Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Compatible Curb Manufacturer Part Number | 2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49 |
Supply Airflow @ 0.250 in SP | 3,454 cfm |
Airflow @ 0.000 in SP | 3,906 cfm |
Electrical Connection | Power Cord |
Supply Airflow @ 0.375 in SP | 3,228 cfm |
Drive Type | Direct Drive |
Frequency | 60 Hz |
Maximum Static Pressure | 7/8 in wc |
Blade Material | Aluminum |
Supply Airflow @ 0.125 in SP | 3,690 cfm |
Maximum Inlet Air Temperature | 120 Degrees F |
High-Efficiency Motor | No |
Nameplate Voltage | 208/230/460V AC |
Motor Enclosure | Totally Enclosed Air Over |
Base Shape | Square |
Number of Blades | 4 |
Assembly | Assembled |
Housing Material Fabrication | Spun |
Includes Motor | Yes |
Current | 2.7-2.4/1.2 A |
Number of Speeds | 1 |
Mount Type | Roof Curb |
For Air Type | Clean Air |
Exhaust Airflow @ 0.125 in SP | 3,690 cfm |
Motor Horsepower | 3/4 hp |
Exhaust Airflow @ 0.250 in SP | 3,454 cfm |
Sound Level | 27.0 sones @ 0.250 in SP and 5 ft, 28.0 sones @ 0.125 in SP and 5 ft, 28.0 sones @ 0.375 in SP and 5 ft, 28.0 sones @ 0.500 in SP and 5 ft, 28.0 sones @ 0.625 in SP and 5 ft, 28.0 sones @ 0.750 in SP and 5 ft, 28.0 sones @ 0.875 in SP, 30.0 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
For High-Static Pressure Applications | No |
Motor Efficiency | Standard-Efficiency Motor |
Maximum Fan Speed | 1,750 RPM |
Exhaust Airflow @ 0.500 in SP | 2,990 cfm |
Supply Airflow @ 0.500 in SP | 2,990 cfm |
Safety Features | Birdscreen |
Supply Airflow @ 0.000 in SP | 3,906 cfm |
Brake Horsepower | 77/100 hp |
Exhaust Airflow @ 0.375 in SP | 3,228 cfm |
Includes Drive Package | Yes |
Motor Enclosure Design | Totally Enclosed Air-Over (TEAO) |
Exhaust Airflow @ 0.000 in SP | 3,906 cfm |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 18 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,906 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 7/8 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 3/4 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4
Replacement Parts
On page
1 of 1