Supply Ventilator, 54 In, 115/230 V

DAYTON| Zoro #: G1212906| Mfr #: 7AE37

$5,043.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212906 Mfr #: 7AE37
Exhaust/Supply CFM @ 0.375-In. SP: -Exhaust/Supply CFM @ 0.250-In. SP: -
Assembled/Unassembled: UnassembledExhaust/Supply CFM @ 0.125-In. SP: -
Hz: 60Recommended Motorized Backdraft Damper Item No.: -
Mounting Position: HorizontalIncludes: Hood and Drive Package
Frame Material: Galvanized SteelHeight (In.): 42-1/2
Dimension G (In.): -Dimension H (In.): -
Dimension E (In.): 26-1/2Dimension F (In.): 12
Max. Inlet Temp. (Deg. F): 104Exhaust/Supply CFM @ 0.000-In. SP: -
Max. Ambient Temp. (F): 104Exhaust/Supply CFM @ 0.500-In. SP: -
Item: Supply VentilatorType: Axial Belt Drive Downblast
Dimension D (In.): 42-1/2Recommended Gravity Backdraft Damper Item No.: 5NKN7
Propeller Dia. (In.): 54CFM @ 0.250-In. SP: -
Recommended 6 3/8"H Roof Curb Item No.: 3C216Phase: 1
CFM @ 0.125-In. SP: 17, 299Recommended 12 3/8"H Roof Curb Item No.: 3C439
Number of Blades: 5CFM @ 0.000-In. SP: 20, 036
Propeller Material: SteelMotor RPM: 1725
Bearing Type: Regreasable Pillow BlockBearing Size (In.): 1-1/4
Motor HP: 1-1/2Voltage: 115/230
Max. BHP: 1.73Motor Type: Capacitor-Start
Full Load Amps: 19.6/9.8Motor Enclosure: Open Dripproof
Dimension C (In.): 96Fan RPM: 343
Dimension B (In.): 96Width (In.): 96
Dimension A (In.): 60-1/2Max. Depth (In.): 96
Shaft Dia. (In.): 1-1/4CFM @ 0.375-In. SP: -
Country of Origin (subject to change): Multiple

Product Description

Supply Ventilator, Axial Belt Drive Down Blast, Propeller Dia 54 In, CFM @ 0000-In SP 20, 036, @ 0125-In SP 17, 299, Fan RPM 343, Max Inlet Temp 104 Deg F, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 19.6/9.8, Motor HP 1 1/2, Bearing Type Regreasable Pillow Block, Height 42 1/2 In, Width 96 In, Max Depth 96 In, Mounting Position Horizontal, Frame Material Galvanized Steel, Propeller Material Steel, Number of Blades 5, Includes Hood and Drive Package

Product Reviews

Save 15%. Sign up for Z-mail.