KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tank, Water, 12 G

DAYTON| Zoro #: G0799382| Mfr #: 3P556

$197.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank (Gal.): 12
Construction Material: Steel
Air Volume Control NPT (In.): 1/4 F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799382 Mfr #: 3P556
Tank (Gal.): 12Construction Material: Steel
Air Volume Control NPT (In.): 1/4 FInlet Distance (In.): 13-1/2
Dia. (In.): 12Gallons Drawdown @ 40-60 PSI: 0.9
Inlet/Outlet NPT (In.): 3/4 FGallons Drawdown @ 30-50 PSI: 1.2
Outlet Distance (In.): 2-1/2Gallons Drawdown @ 20-40 PSI: 1.9
Length (In.): 26-3/8Tank Style: Horizontal
Item: Water TankMax. Temp. (F): 120
Height (In.): 13-1/2Gallons Drawdown @ 50-70 PSI: 0.6
Country of Origin (subject to change): United States

Description

Water Tank, 12 Gal, Tank 12 Gal., Horiz. Tank Style, 1.9 Gallons Drawdown @ 20-40 PSI, 1.2 Gallons Drawdown @ 30-50 PSI, 0.9 Gallons Drawdown @ 40-60 PSI, 0.6 Gallons Drawdown @ 50-70 PSI, Height 13 1/2 In., Dia. 12 In., Length 26 3/8 In., Inlet/Outlet NPT 3/4 F In., Air Volume Control NPT (In.) 1/4 F, Inlet Distance 13 1/2 In., Outlet Distance 2 1/2 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews