Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tank, Water, 30 G

  • Zoro #: G2011597
  • Mfr #: 3P557
Dayton Tank, Water, 30 G 3P557
Dayton Tank, Water, 30 G 3P557
$277.68
  • Tank (Gal.): 30
  • Tank Style: Horizontal
  • Max. Temp. (F): 120
See full product details
This item ships free.

Dayton #3P557 Specifications

  • Zoro #: G2011597
  • Mfr #: 3P557
Tank (Gal.): 30 Tank Style: Horizontal
Max. Temp. (F): 120 Length (In.): 36-1/2
PSI Gauge NPT (In.): - Inlet Distance (In.): 17-1/2
Inlet/Outlet NPT (In.): 3/4 F Height (In.): 17-1/2
Air Volume Control NPT (In.): 1/4 F Outlet Distance (In.): 2-1/2
Dia. (In.): 16 Gallons Drawdown @ 40-60 PSI: 2.2
Construction Material: Steel Gallons Drawdown @ 50-70 PSI: 1.6
Gallons Drawdown @ 30-50 PSI: 3.0 Item: Water Tank
Gallons Drawdown @ 20-40 PSI: 4.6 Overall Height: 17 1/2 in
Diameter: 16 in Body Material: Steel
Drawdown @ 20-40 PSI: 4.6 gal Max. Water Temp.: 120 Degrees F
Tank Orientation: Horizontal Drawdown @ 30-50 PSI: 3.0 gpm
Inlet: 3/4 in Tank Capacity: 30.0 gal
Drawdown @ 40-60 PSI: 2.2 gal Inlet Gender: Female
Drawdown @ 50-70 PSI: 1.6 gpm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Tank, Tank Capacity 30.0 gal, Tank Orientation Horizontal, Body Material Steel, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 4.6 gal, Drawdown @ 30-50 PSI 3.0 gpm, Drawdown @ 40-60 PSI 2.2 gal, Drawdown @ 50-70 PSI 1.6 gpm, Overall Height 17 1/2 in, Diameter 16 in, Inlet 3/4 in

Restrictions and Compliance

Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dayton #3P557