SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tank, Water, Fiberglass Wound, 120 Gal

DAYTON| Zoro #: G0244666| Mfr #: 5PFV2

$619.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction Material: Fiberglass-Wound Outer Shell, Polyethylene Inner LinerDia. (In.): 24Max. Temp. (F): 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244666 Mfr #: 5PFV2
Construction Material: Fiberglass-Wound Outer Shell, Polyethylene Inner LinerDia. (In.): 24
Max. Temp. (F): 120Tank (Gal.): 120
Max. Working Pressure (PSI): 75Item: Composite Contact Water Tank
Height (In.): 72-1/2Tank Style: Vertical
Manufacturers Warranty Length: 5 yr.Inlet/Outlet NPT (In.): 1 1/4 F
Inlet Distance (In.): 1.6Agency Compliance: WQA Classified to ANSI/NSF 61 Drinking Water
Country of Origin (subject to change): United States

Description

Composite Contact Water Tank, Tank (Gal.) 120, Vertical Tank Style, Height (In.) 72-1/2, Dia. (In.) 24, Inlet/Outlet NPT (In.) 1 1/4 F, Inlet Distance (In.) 1.6, Max. Working Pressure (PSI) 75, Construction Material Fiberglass-Wound Outer Shell, Polyethylene Inner Liner, Max. Temp. (F) 120, Agency Compliance WQA Classified to ANSI/NSF 61 Drinking Water, Manufacturers Warranty Length 5 Years

Restrictions and Compliance

*3: Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews