Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Tank, Water, Fiberglass Wound, 40 Gal

  • Zoro #: G0327932
  • Mfr #: 5PFV3
$395.74
  • Manufacturers Warranty Length: 5 yr
  • Inlet/Outlet NPT (In.): 1-1/4 Tee Socket
  • Item: Water Tank
See full product details
This item ships free.

Dayton #5PFV3 Specifications

  • Zoro #: G0327932
  • Mfr #: 5PFV3
Manufacturers Warranty Length: 5 yr Inlet/Outlet NPT (In.): 1-1/4 Tee Socket
Item: Water Tank Construction Material: Fiberglass-Wound
Tank (Gal.): 40 Inlet Distance (In.): 2.2
Dia. (In.): 16 Height (In.): 61
Agency Compliance: WQA Classified to ANSI/NSF 61 Drinking Water Max. Working Pressure (PSI): 75
Max. Temp. (F): 120 Tank Style: Vertical
Overall Height: 61 in Max. Water Temp.: 120 Degrees F
Body Material: Fiberglass Diameter: 16 in
Inlet: 1 1/4 in Tank Orientation: Vertical
Tank Capacity: 40.0 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Tank, Tank Capacity 40.0 gal, Tank Orientation Vertical, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Overall Height 61 in, Diameter 16 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr

Restrictions and Compliance

Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dayton #5PFV3