Three Phase Blower, 208/230, 0.80A, 1480rpm

DAYTON| Zoro #: G1081263| Mfr #: 3HMJ8

$180.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Dimension D: 5-5/16"
Blower Conduit Box: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081263 Mfr #: 3HMJ8
Phase: 3Dimension D: 5-5/16"
Blower Conduit Box: YesDimension L: 6"
Mounting Position: All PositionMax. Inlet Temp.: 104 Degrees F
Inlet Dia.: 5-5/16"Housing Finish: Enamel
Dimension J: 6-5/8"Item: OEM Blower
Blower Outlet Shape: RectangularCFM @ 0.600-In. SP: 435
Dimension A: 10-7/16"Lead Length: 13"
CFM @ 0.400-In. SP: 480Housing Color: Gray
Blower Wheel Width: 1-7/8"Dimension E: 11-1/8"
Includes: Discharge Mounting FlangeHousing Material: Rolled Steel
Dimension M: 5"CFM @ 0.300-In. SP: 500
Overall Depth: 10-7/16"Hz: 50/60
CFM @ 0.000-In. SP: 594Dimension K: 5-5/8"
Overall Height: 11-1/8"Full Load Amps: 0.80
Overall Width: 9"Blower Motor Type: 3-Phase
Outlet Height: 4-1/4"CFM @ 0.100-In. SP: 538
Blower Thermal Protection: AutoCFM @ 0.200-In. SP: 510
Motor Enclosure: OpenDrive Type: Direct
Outlet Width: 5-1/4"Blower Voltage: 208/230VAC
Wheel Type: Forward CurveAgency Compliance: UL Recognized US and Canada (E47479), CE
With Flange: YesMax. Ambient Temp.: 104 Degrees F
RPM: 1480Bearing Type: Ball
Dimension B: 11-13/16"CFM @ 0.700-In. SP: 390
Dimension C: 9"Motor Insulation: Class B
CFM @ 0.500-In. SP: 450Blower Item: OEM Specialty Blower
Dimension F: 4-7/16"CFM @ 0.800-In. SP: 360
Blower Wheel Diameter: 6-1/4"Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-1/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 208/230VAC, Blower Motor Type 3-Phase, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 594, 50/60 Hz, 3 Phase, Full Load Amps 0.80, RPM 1480, Max. Inlet Temp. 104 Degrees F, Overall Height 11-1/8 In., Overall Width 9 In., Overall Depth 10-7/16 In., Includes Discharge Mounting Flange

Reviews