Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

General Purpose Transformer, 30kVA, Floor

  • Zoro #: G4610046
  • Mfr #: 44YV10

$1,956.88

Details
  • Depth: 16.50"
  • Winding Material - Transformer: Aluminum
  • Input Voltage - Transformer: 480VAC Delta
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dayton #44YV10 Specifications

  • Zoro #: G4610046
  • Mfr #: 44YV10
Depth: 16.50" Winding Material - Transformer: Aluminum
Input Voltage - Transformer: 480VAC Delta Color: ASA 61 Gray
Output Voltage: 240VAC Delta/120VAC Center Tap Item - Transformer: Three Phase Transformer
Enclosure Finish: Polymer Polyester Powder Coating Hz: 60
Enclosure Material: Steel Mounting - Transformer: Floor
Input Voltage: 480VAC Output Voltage - Transformer: 240VAC Delta, 120VAC Center Tap
Enclosure Type: Indoor VA Rating - Transformer: 30kVA
Width: 23.00" Height: 30.00"
Phase - Electrical: 3 VA Rating: 30kVA
Item: Three Phase Transformer IP Rating: 54
Standards: UL Listed 1332 Hz - Electrical: 60 Hz
Voltage Function - Transformer: Step Down, Step Up Mounting: Floor
Temp. Rise: 150 Degrees C Outdoor Rated - Transformer: No
Enclosure Rating: NEMA 2 Country of Origin (subject to change): Mexico

Description

Three phase transformers help lower operating costs, lower the cost of ownership and reduce overall greenhouse gas emissions. Take a look at the features for Dayton Three Phase Transformer. Input Voltage: 480VAC, Output Voltage: 240VAC Delta/120VAC Center Tap.

Reviews of Dayton #44YV10