KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thrmostat, Unit Mt, 120/208/240/277, Rsdntl

DAYTON| Zoro #: G1375123| Mfr #: 3UG90

$11.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed, cUL Listed
Width: 4-1/2"
Heater Voltage: 120/208/240/277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375123 Mfr #: 3UG90
Standards: UL Listed, cUL ListedWidth: 4-1/2"
Heater Voltage: 120/208/240/277VACFinish: Northern White
For Use With: Residential Baseboard HeatersAmps AC: 22/22/18
Includes: Junction Box Cover for Easy Installation and Wiring, Single Pole, Snap ActionNumber of Poles: 1
Temp. Range: 40 Degrees to 100 Degrees FCountry of Origin (subject to change): United States

Description

Thermostat, Unit Mount, Heater Voltage 120/208/240/277VAC, For Use With Residential Baseboard Heaters, 22/22/18 Amps AC, Number of Poles 1, Temp. Range 40 Degrees to 100 Degrees F, Width 4-1/2 In., Finish Northern White, Includes Junction Box Cover for Easy Installation and Wiring, Single Pole, Snap Action, Standards UL Listed, CUL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews