Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electric Baseboard Heater Thermostat, 1 Poles, Northern White
  • Zoro #: G0277733
  • Mfr #: 3UH07
$10.68
  • Item: Electric Baseboard Heater Thermostat
  • Finish: Northern White
  • Amps AC: 22/22/18
See full product details
Orders over $50 ship free.

Dayton #3UH07 Specifications

  • Zoro #: G0277733
  • Mfr #: 3UH07
Item: Electric Baseboard Heater Thermostat Finish: Northern White
Amps AC: 22/22/18 Includes: Installation Instructions
For Use With: Baseboard Heaters Heater Voltage: 120/208/240/277VAC
Width: 2-5/8" Number of Poles: 1
Standards: UL Listed, CSA Certified Temp. Range: 50 Degrees to 80 Degrees F
Overall Width: 3" Voltage: 120/208/240/277VAC
Overall Height: 4-1/2" Max. Operating Temp.: 80 Degrees F
Overall Depth: 3" Housing Color: White
Contact Rating: 22A @ 120-277VAC Thermostat Control Range: 50 Degrees to 80 Degrees F
Thermostat Control Type: Mechanical Selector Dial Programming Capability: Not Programmable
Thermostat Control Amperage: 18A/22A Thermostat Control Voltage: 120/208/240/277VAC
Overall Dimensions - H x W x D: 4-1/2" x 3" x 3" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric baseboard heater accessories also come in handy when you need to replace a broken or worn part. Here is some additional information about Dayton Thermostat, Wall. Amps Ac: 22/22/18, Finish: Northern White, Standards: UL Listed, CSA Certified.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #3UH07