KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tilting Vise 3Way, Jaw 6 In, Jaw Open 6 In

DAYTON| Zoro #: G0831677| Mfr #: 4CPF4

$1172.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bed/Base: Parallel To 0.0012"
Overall Height (In.): 10
Overall Length (In.): 16.93
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831677 Mfr #: 4CPF4
Bed/Base: Parallel To 0.0012"Overall Height (In.): 10
Overall Length (In.): 16.93Throat Depth (In.): 1-3/4
Jaw Deflection: 0.006" Per 4" At 33 lb load on hand crankBase: Swivel
Jaw Plate: Square To 0.0012" per 4"Features: Rotation Along 360 Degree Swivel Base, Rotation Along 0-90 Degree Along Angular Slide And Movement Along Tilting Scale 0-45 Degree Hold Down Slot For Secure Clamping
Jaw Opening (In.): 6Jaw Width (In.): 6
Country of Origin (subject to change): India

Description

3 Way Tilting Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 3/4 In, Overall Length 16.93 In, Overall Height 10 In, Jaw Deflection 0.006 In Per 4 In At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 In per 4 In, Bed/Base Parallel To 0.0012 In, Rotation Along 360 Degree Swivel Base, Rotation Along 0-90 Degree Along Angular Slide And Movement Along Tilting Scale 0-45 Degree Hold Down Slot For Secure Clamping

Reviews