LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Time Delay Relay, 120VAC, 12A, DPDT

DAYTON| Zoro #: G1711665| Mfr #: 1EJN8

$58.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1711665 Mfr #: 1EJN8
Contact Material: Silver AlloyItem: Time Delay Relay
Hz: 50/60Function: On Delay, Interval Delay
Green Environmental Attribute: Programmable Timer Enables Reduced Energy ConsumptionMounting: plug In
Min. Time Setting: 0.1 sec.Electrical Connection: Socket
Coil Rating: 5VAContact Form: DPDT
Base Type: SquareStatus Indicator: None
Number of Functions: 2Socket: 5X853, 1EGR3
Max. Time Setting: 10 hr.Standards: E40944
Contact Amp Rating (Resistive): 12ASocket Code: C
Coil Volts: 120VACPins: 8
Operating Functions: 1, 4Country of Origin (subject to change): China

Product Description

Time Delay Relay, Operating Functions 1,4, Coil Volts 120VAC, Contact Amp Rating (Resistive) 12A, Contact Form DPDT, Min. Time Setting 0.1 sec., Max. Time Setting 10 hr., Socket Code C, Number of Functions 2, Function On Delay, Interval Delay, 8 Pins, Electrical Connection Socket, Base Type Square, Status Indicator None, Coil Rating 5VA, Mounting Plug In, Socket 5X853, G2035704, Contact Material Silver Alloy, Hz 50/60, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews