Time Delay Relay, 120VAC, 12A, DPDT

DAYTON| Zoro #: G1710301| Mfr #: 4GY63

$67.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1710301 Mfr #: 4GY63
Item: Time Delay RelayContact Material: Silver Alloy
Hz: 50/60Green Environmental Attribute: Programmable Timer Enables Reduced Energy Consumption
Function: On Delay, Interval DelayBase Type: Octal
Status Indicator: YesNumber of Functions: 2
Socket: 5X852, 1EGP3, 1EGP5Max. Time Setting: 10 hr.
Standards: E40944Contact Amp Rating (Resistive): 12A
Socket Code: ACoil Volts: 120VAC
Pins: 8Operating Functions: 1, 4
Mounting: plug InMin. Time Setting: 0.1 sec.
Electrical Connection: SocketCoil Rating: 5VA
Contact Form: DPDTCountry of Origin (subject to change): China

Product Description

Time Delay Relay, On Delay/Interval, Number of Pins 8, Base Octal, Contact Form DPDT, Contact Amp Rating (R) 12, HP @120V 1/3, HP @240V 1/2, Coil Volts 120 VAC, Min Time Setting 0.1 Seconds, Max Time Setting 10 Hours, LED Display Green Power Applied/Red Output Energized, Socket G1753902, UL Rated