KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Time Delay Relay, 120VAC/DC, 10A, DPDT

DAYTON| Zoro #: G1189745| Mfr #: 1EGD2

$63.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Pins: 8
Function: Repeat Cycle (On First)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189745 Mfr #: 1EGD2
Contact Amp Rating (Resistive): 10APins: 8
Function: Repeat Cycle (On First)Mounting: plug In
Operating Functions: 7Min. Time Setting: 0.60 sec.
Adjustment Method: PotentiometerElectrical Connection: Socket
Base Type: OctalStatus Indicator: None
Item: Time Delay RelayCoil Rating: 2VA
Socket: 5X852, 1EGP3, 1EGP5Max. Time Setting: 60 sec.
Contact Form: DPDTContact Material: Silver Nickel
Hz: 50/60Socket Code: A
Coil Volts: 120VAC/DCStandards: UR, CSA, CE
Country of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 120VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.60 sec., Max. Time Setting 60 sec., Repeat Cycle (On First), Electrical Connection Socket, Octal Base Type, 8 Pins, Standards UR, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 5X852, 1EGP3, 1EGP5, Silver Nickel Contact Material, 50/60 Hz, Adjustment Method Potentiometer, Status Indicator None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews