Time Delay Relay, 120VAC/DC, 10A, DPDT

DAYTON| Zoro #: G2422971| Mfr #: 5WMK4

$55.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422971 Mfr #: 5WMK4
Pins: 11Contact Amp Rating (Resistive): 10A
Hz: 50/60Mounting: Plug In
Contact Material: Silver NickelContact Form: DPDT
Adjustment Method: PotentiometerStandards: UR, CSA, CE
Max. Time Setting: 2 hr.Operating Functions: 11
Electrical Connection: SocketItem: Time Delay Relay
Socket: 6X156, 1EGP2, 1EGP4Min. Time Setting: 0.10 sec.
Function: Watchdog (Retriggerable 1 Shot)Status Indicator: None
Base Type: OctalCoil Rating: 2VA
Coil Volts: 120VAC/DCCountry of Origin (subject to change): United States

Product Description

Time Delay Relay, Coil Volts 120VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.10 sec., Max. Time Setting 2 hr., Watchdog (Retriggerable 1 Shot), Electrical Connection Socket, Octal Base Type, 11 Pins, Standards UR, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 6X156, 1EGP2, G2840975, Silver Nickel Contact Material, 50/60 Hz, Adjustment Method Potentiometer, Status Indicator None

Product Reviews