Dayton
Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec.
- Zoro #: G8490964
- Mfr #: 24EN81
Tap to zoom
Hover or click to zoom
$80.92
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Off Delay
- Coil Volts: 12V DC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $80.92
Dayton #24EN81 Specifications
- Zoro #: G8490964
- Mfr #: 24EN81
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Off Delay
- Coil Volts: 12V DC
- AC Contact Rating - Relay: 10A @ 240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 11
- Adjustment Method - Timer: Potentiometer
- Mounting - Relay: Plug In
- Contact Form - Relay: DPDT
- Min. Time Setting - Timer: 0.6 sec
- Power Consumption - Relay: 2.0 W
- Max. Time Setting - Timer: 1 min
- Body Width - Relay: 2.4 in
- Min. Time Setting: 0.60 sec.
- Contact Material: Silver Nickel
- Hz: 50/60
- Standards: CE, CSA, UR
- Pins: 11
- Function: Off Delay
- Hz - Electrical: 50 Hz, 60 Hz
- Coil Rating: 2W
- Base Type: Octal
- Electrical Connection: Socket
- Operating Functions: 2
- Body Height - Relay: 2.9 in
- Body Depth - Relay: 1.7 in
- Contact Form: DPDT
- Max. Time Setting: 60 sec.
- Mounting: plug In
- Overall Height - Relay: 3.1 in
- Socket: 1EGP2, 1EGP4, 6X156
- Item: Single Function Time Delay Relay
- Socket Code: B
- Status Indicator: None
- Adjustment Method: Potentiometer
- Contact Amp Rating (Resistive): 10A
- Shop By: Closeouts
- Timing Relay Functionality: Off Delay
- Country of Origin (subject to change): United States
Description
Single Function Time Delay Relay, Function - Timing Relay Off Delay, Coil Volts 12V DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 W, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.6 sec, Max. Time Setting - Timer 1 min, Status Indicator None, Contact Material Silver Nickel
Reviews of Dayton #24EN81
Explore more
- Dayton Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. 24EP41
- Dayton Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. 24EP44
- Dayton Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. 1EJL9
- Dayton Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. 24EN97
- Dayton Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. 24EP35
- Dayton Time Delay Relay, 120VAC/DC, 10A, DPDT 1EGC3
- Dayton Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay 2A561
- Dayton Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EP10
- Amp 7012OIT=RLY STD ON 2P 24VDC 6 5-1437446-7
- Amp SSFR90A=UNIV. TIMER 120V 1423167-2
- Amp E7022PA004=RLY NUC OFF 2P 125 1423171-2
- Dayton Time Delay Relays