Dayton
Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec.
- Zoro #: G5861527
- Mfr #: 24EN67
Tap to zoom
Hover or click to zoom
$43.64
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Interval On
- Coil Volts: 12V DC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $43.64
Dayton #24EN67 Specifications
- Zoro #: G5861527
- Mfr #: 24EN67
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Interval On
- Coil Volts: 12V DC
- AC Contact Rating - Relay: 10A @ 240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 8
- Mounting - Relay: Plug In
- Adjustment Method - Timer: Potentiometer
- Min. Time Setting - Timer: 1.8 sec
- Contact Form - Relay: DPDT
- Max. Time Setting - Timer: 3 min
- Power Consumption - Relay: 2.0 W
- Standards: CE, CSA, UR
- Hz: 50/60
- Electrical Connection: Socket
- Adjustment Method: Potentiometer
- Contact Material: Silver Nickel
- Hz - Electrical: 50 Hz, 60 Hz
- Body Height - Relay: 2.9 in
- Max. Time Setting: 3 min.
- Mounting: plug In
- Body Width - Relay: 2.4 in
- Function: Interval On
- Coil Rating: 2W
- Socket Code: A
- Contact Amp Rating (Resistive): 10A
- Body Depth - Relay: 1.7 in
- Base Type: Octal
- Min. Time Setting: 1.80 sec.
- Operating Functions: 4
- Pins: 8
- Item: Single Function Time Delay Relay
- Contact Form: DPDT
- Status Indicator: None
- Socket: 1EGP3, 1EGP5, 5X852
- Overall Height - Relay: 3.1 in
- Timing Relay Functionality: Interval Delay
- Country of Origin (subject to change): United States
Description
Single Function Time Delay Relay, Function - Timing Relay Interval On, Coil Volts 12V DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 W, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 1.8 sec, Max. Time Setting - Timer 3 min, Status Indicator None, Contact Material Silver Nickel
Reviews of Dayton #24EN67
Explore more
- Dayton Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT 1EJN6
- Dayton Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EP33
- Dayton Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. 24EN72
- Dayton Time Delay Relay, 24VDC, 3A, 4PDT, 0.1 sec. 1EJN5
- Dayton Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. 24EN76
- Dayton Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. 1EJL6
- Dayton Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. 24EN83
- Dayton Time Delay Relay, 24VAC/DC, 10A, DPDT 24EN69
- Amp 7012L8FN=RLY NAV ON 2P 115VAC 1-1423158-3
- Amp 7032CEE=RLY STD DBH 2P 480V 1-1423183-1
- Amp SSC12BCA 1-1437471-3
- Dayton Electrical Relays