KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec.

DAYTON| Zoro #: G1147151| Mfr #: 1EJL6

$61.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 5A
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147151 Mfr #: 1EJL6
Contact Amp Rating (Resistive): 5AContact Material: Silver Alloy
Pins: 8Function: On Delay
Mounting: plug InOperating Functions: 1
Min. Time Setting: 0.10 sec.Adjustment Method: Not Adjustable
Electrical Connection: SocketBase Type: Square
Status Indicator: LEDItem: Time Delay Relay
Green Environmental Attribute: Programmable Timer Enables Reduced Energy ConsumptionCoil Rating: 1.5W
Socket: 1EGR2Max. Time Setting: 100 hr.
Contact Form: DPDTHz: 50/60
Socket Code: QCoil Volts: 12VDC
Standards: E195424Country of Origin (subject to change): India

Description

Time Delay Relay, Coil Volts 12VDC, 5A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.10 sec., Max. Time Setting 100 hr., On Delay, Electrical Connection Socket, Square Base Type, 8 Pins, Standards E195424, Coil Rating 1.5W, Plug In Mounting, Socket 1EGR2, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Not Adjustable, Status Indicator LED

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews