Dayton
Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec.
- Zoro #: G0731437
- Mfr #: 1EJN3
Hover or click to zoom Tap to zoom
Key Features
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: On Delay
- Coil Volts: 240V AC
- AC Contact Rating - Relay: 3A @ 240V
- DC Contact Rating - Relay: 3A @ 28V
- Base Type - Plug In Relay: Square
- Number of Pins - Relay: 14
- Mounting - Relay: Plug In
$41.59
Subtotal: $41.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. 1EGC9
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. 24EN82
- DAYTON Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. 1EJL6
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. 24EN88
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. 5DPZ6
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. 24EP28
- SCHNEIDER ELECTRIC NFC modular timing relay, 8 A, 2 CO, 0.1 RENF22R2MMW
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT TDRPRO-5102
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. TR-55122-14
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. TR-50221-08
- SCHNEIDER ELECTRIC D40A To D65A Varistor 50127Vac/Dc Suppre LAD4V3G
- Dayton Electrical Relays