Dayton
Time Delay Relay, 24VAC, 3A, 4PDT, 0.1 sec.
- Zoro #: G3487337
- Mfr #: 1EJN4
Tap to zoom
Hover or click to zoom
$54.06
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: On Delay
- Coil Volts: 24V AC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.06
Dayton #1EJN4 Specifications
- Zoro #: G3487337
- Mfr #: 1EJN4
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: On Delay
- Coil Volts: 24V AC
- AC Contact Rating - Relay: 3A @ 240V
- DC Contact Rating - Relay: 3A @ 28V
- Base Type - Plug In Relay: Square
- Number of Pins - Relay: 14
- Adjustment Method - Timer: Rotary Knob
- Mounting - Relay: Plug In
- Min. Time Setting - Timer: 0.1 sec
- Contact Form - Relay: 4PDT
- Max. Time Setting - Timer: 4 day 4 hr
- Power Consumption - Relay: 1.7 VA
- Green Environmental Attribute: Programmable Timer Enables Reduced Energy Consumption
- Contact Form: 4PDT
- Body Height - Relay: 2.3 in
- Base Type: Square
- Coil Rating: 1.7VA
- Adjustment Method: Not Adjustable
- Socket: 1EGP7, 1EGP8, 1EGR1, 2A584
- Electrical Connection: Socket
- Contact Amp Rating (Resistive): 3A
- Hz - Electrical: 50 Hz, 60 Hz
- Standards: E195424
- Socket Code: G
- Status Indicator: LED
- Pins: 14
- Contact Material: Silver Alloy
- Max. Time Setting: 100 hr.
- Function: On Delay
- Body Width - Relay: 0.8 in
- Mounting: plug In
- Operating Functions: 1
- Body Depth - Relay: 1.0 in
- Hz: 50/60
- Overall Height - Relay: 2.55 in
- Item: Single Function Time Delay Relay
- Min. Time Setting: 0.10 sec.
- Timing Relay Functionality: On Delay
- Country of Origin (subject to change): China
Description
Single Function Time Delay Relay, Function - Timing Relay On Delay, Coil Volts 24V AC, AC Contact Rating - Relay 3A @ 240V, DC Contact Rating - Relay 3A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Mounting - Relay Plug In, Contact Form - Relay 4PDT, Power Consumption - Relay 1.7 VA, Adjustment Method - Timer Rotary Knob, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 4 day 4 hr, Status Indicator LED, Contact Material Silver Alloy
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #1EJN4
Explore more
- Dayton Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. 24EP43
- Dayton Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. 24EN82
- Dayton Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EN71
- Dayton Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EN87
- Dayton Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. 24EN88
- Dayton Time Dlay Rlay, 240VAC, 10A, DPDT, 0.01 sec. 24EP19
- Dayton Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal 24EP38
- Dayton Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. 24EP40
- Amp 7012L10BN=RLY NAV ON 2P 440VA 1423158-1
- Amp 2122DH1NJC467=RLY.MINI.HERM.S 1423154-5
- Abb 1SVR740100R0300, CT-ERS.21P TIME RELAY ON-DELAY 1SVR740100R0300
- Dayton Time Delay Relays