Time Delay Relay, 24VAC/DC, 12A, DPDT

DAYTON| Zoro #: G1530487| Mfr #: 1EJP1

$51.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 12A
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530487 Mfr #: 1EJP1
Contact Amp Rating (Resistive): 12AContact Material: Silver Alloy
Pins: 8Function: On Delay, Interval Delay
Mounting: plug InOperating Functions: 1,4
Min. Time Setting: 0.1 sec.Socket: 5X853, 1EGR3
Electrical Connection: SocketBase Type: Square
Status Indicator: NoneItem: Time Delay Relay
Green Environmental Attribute: Programmable Timer Enables Reduced Energy ConsumptionCoil Rating: 5VA
Hz: 50/60Max. Time Setting: 10 hr.
Contact Form: DPDTNumber of Functions: 2
Socket Code: CCoil Volts: 24VAC/DC
Standards: E40944Country of Origin (subject to change): China

Description

Time Delay Relay, Operating Functions 1,4, Coil Volts 24VAC/DC, Contact Amp Rating (Resistive) 12A, Contact Form DPDT, Min. Time Setting 0.1 sec., Max. Time Setting 10 hr., Socket Code C, Number of Functions 2, Function On Delay, Interval Delay, 8 Pins, Electrical Connection Socket, Base Type Square, Status Indicator None, Coil Rating 5VA, Mounting Plug In, Socket 5X853, G2035704, Contact Material Silver Alloy, Hz 50/60, Standards E40944

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews