THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT

DAYTON| Zoro #: G1381825| Mfr #: 1EJN7

$158.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Functions: 7
Contact Form: SPDT
Coil Rating: 2.5VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381825 Mfr #: 1EJN7
Number of Functions: 7Contact Form: SPDT
Coil Rating: 2.5VAPins: 8
Green Environmental Attribute: Programmable Timer Enables Reduced Energy ConsumptionSocket: 5X852, 1EGP3, 1EGP5
Contact Material: Silver AlloyFunction: On Delay, Off Delay, Interval Delay, Cycle 1 Shot, Repeat Cycle, , Signal Interval/Off Delay, Signal On Delay/Off Delay
Min. Time Setting: 0.1 sec.Electrical Connection: Socket
Max. Time Setting: 9990 hr.Socket Code: A
Hz: 50/60Mounting: plug In
Operating Functions: 1, 2, 4, 5, 6, 8, 9Base Type: Octal
Status Indicator: NoneContact Amp Rating (Resistive): 12A
Standards: E40944Coil Volts: 12 to 240VAC/DC
Country of Origin (subject to change): Czech Republic

Description

Relay, Time Delay, Contact Form SPDT, Pins 8, Base Type Octal, Socket G1753902, G1504167, G2803166, Number of Contacts 1, Function Multifunction, Contact Amp Rating 12 R, Contact Amp Rating 6 L, Contact Material Silver Alloy, HP @ 120V 1/3, HP @ 240V 1/2, Coil Volts 12-240VAC/VDC, Coil VA Rating 2.5, Hz 50/60, Min Time Setting 0.1 Sec, Max Time Range 35,964,000 Sec, Max Time Setting 599,400 Min, Max Time Setting 9,990 Hours, Display LED, Operating Functions 1,2,4,5,6,8,9, Standards cURus & CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews