Dayton
Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec.
- Mfr # 24EP35
- Zoro # G5861974
$49.95
/ea
Subtotal: $49.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. 24EN72
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT 6A855
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus 2A562
- DAYTON Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. 1EJL6
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. 24EN89
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. 24EN78
- SCHNEIDER ELECTRIC Lugs DZ2FL1
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. 9050JCK60V24
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT MC2003631H
- MACROMATIC 48V-AC 48V-DC TIME DELAY RELAY TR-51824-F2S
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT 5DRA2
- Dayton Time Delay Relays