Skip to Main Content
customer-service Help
Dayton

Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec.

Dayton Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. 24EP37
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.35
  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: Repeat Cycle (On First)
  • Coil Volts: 120V AC/DC
See full product details
Orders over $75 ship free.
Total: $53.35

Dayton #24EP37 Specifications

  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: Repeat Cycle (On First)
  • Coil Volts: 120V AC/DC
  • AC Contact Rating - Relay: 10A @ 240V
  • DC Contact Rating - Relay: 10A @ 30V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 8
  • Mounting - Relay: Plug In
  • Adjustment Method - Timer: Potentiometer
  • Min. Time Setting - Timer: 3.0 sec
  • Contact Form - Relay: DPDT
  • Power Consumption - Relay: 2.0 W, 2.5 VA
  • Max. Time Setting - Timer: 5 min
  • Body Width - Relay: 2.4 in
  • Min. Time Setting: 3.00 sec.
  • Status Indicator: None
  • Pins: 8
  • Body Height - Relay: 2.9 in
  • Coil Rating: 2VA
  • Body Depth - Relay: 1.7 in
  • Contact Form: DPDT
  • Contact Material: Silver Nickel
  • Hz: 50/60
  • Item: Single Function Time Delay Relay
  • Base Type: Octal
  • Overall Height - Relay: 3.1 in
  • Operating Functions: 7
  • Standards: CE, CSA, UR
  • Electrical Connection: Socket
  • Contact Amp Rating (Resistive): 10A
  • Hz - Electrical: 50 Hz, 60 Hz
  • Adjustment Method: Potentiometer
  • Socket: 1EGP3, 1EGP5, 5X852
  • Max. Time Setting: 5 Min.
  • Socket Code: A
  • Function: Repeat Cycle (On First)
  • Mounting: plug In
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Function Time Delay Relay, Function - Timing Relay Repeat Cycle (On First), Coil Volts 120V AC/DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 W, 2.5 VA, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 3.0 sec, Max. Time Setting - Timer 5 min, Status Indicator None, Contact Material Silver Nickel

Reviews of Dayton #24EP37