KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec.

DAYTON| Zoro #: G0663327| Mfr #: 1EGC4

$45.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 10A
Pins: 11
Function: Off Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663327 Mfr #: 1EGC4
Contact Amp Rating (Resistive): 10APins: 11
Function: Off DelayMounting: plug In
Operating Functions: 2Min. Time Setting: 9.00 sec.
Adjustment Method: PotentiometerElectrical Connection: Socket
Base Type: OctalStatus Indicator: None
Item: Time Delay RelayCoil Rating: 2VA
Socket: 6X156, 1EGP2, 1EGP4Max. Time Setting: 15 min.
Contact Form: DPDTContact Material: Silver Nickel
Hz: 50/60Socket Code: B
Coil Volts: 120VAC/DCStandards: UR, CSA, CE
Country of Origin (subject to change): United States

Description

Time Delay Relay, Coil Volts 120VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 9.00 sec., Max. Time Setting 15 min., Off Delay, Electrical Connection Socket, Octal Base Type, 11 Pins, Standards UR, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 6X156, 1EGP2, 1EGP4, Silver Nickel Contact Material, 50/60 Hz, Adjustment Method Potentiometer, Status Indicator None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews