Toespace Heater, 120V, Black

DAYTON| Zoro #: G0958736| Mfr #: 2YV10

$237.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rough Opening Width: 14-1/4"
Amps AC: 6.3/12.5
Item: Toespace Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958736 Mfr #: 2YV10
Rough Opening Width: 14-1/4"Amps AC: 6.3/12.5
Item: Toespace HeaterHeater Type: Fan-Forced
Grille Width: 15-3/8"Grille Height: 3-5/8"
Phase: 1Grille Material: Heavy Gauge Steel
Depth: 8-7/8"Height: 3-1/2"
Standards: ETL and cETL ListedRough Opening Height: 3-1/2"
Width: 14-1/8"Rough Opening Depth: 8-7/8"
Hz: 60Mounting Type: Recessed
Finish: Powder CoatedHeater Voltage: 120VAC
BtuH: 2560/5120Color: Black
Watts: 750/1500Country of Origin (subject to change): China

Description

Toespace Heater, Heater Type Fan-Forced, Mounting Type Recessed, Heater Voltage 120VAC, 2560/5120 BtuH, 750/1500 Watts, 60 Hz, 1 Phase, 6.3/12.5 Amps AC, Width 14-1/8 In., Depth 8-7/8 In., Height 3-1/2 In., Rough Opening Width 14-1/4 In., Rough Opening Depth 8-7/8 In., Rough Opening Height 3-1/2 In., Grille Material Heavy Gauge Steel, Grille Width 15-3/8 In., Grille Height 3-5/8 In., Color Black, Finish Powder Coated, Standards ETL and cETL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews