KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toespace Heater, 208/240V, Black

DAYTON| Zoro #: G1115107| Mfr #: 2YV11

$262.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rough Opening Width: 14-1/4"
Amps AC: 5.4/2.7 at 208V, 6.3/3.1 at 240V
Item: Toespace Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115107 Mfr #: 2YV11
Rough Opening Width: 14-1/4"Amps AC: 5.4/2.7 at 208V, 6.3/3.1 at 240V
Item: Toespace HeaterHeater Type: Fan-Forced
Grille Width: 15-3/8"Grille Height: 3-5/8"
Phase: 1Grille Material: Heavy Gauge Steel
Depth: 8-7/8"Height: 3-1/2"
Standards: ETL and cETL ListedRough Opening Height: 3-1/2"
Width: 14-1/8"Rough Opening Depth: 8-7/8"
Hz: 60Mounting Type: Recessed
Finish: Powder CoatedHeater Voltage: 208/240VAC
BtuH: 1,920/3,840 2,560/5,120Color: Black
Watts: 562/1125 at 208V, 750/1500 at 240VCountry of Origin (subject to change): China

Description

Toespace Heater, Heater Type Fan-Forced, Mounting Type Recessed, Heater Voltage 208/240VAC, 1,920/3,840 2,560/5,120 BtuH, 562/1125 at 208V, 750/1500 at 240V Watts, 60 Hz, 1 Phase, 5.4/2.7 at 208V, 6.3/3.1 at 240V Amps AC, Width 14-1/8 In., Depth 8-7/8 In., Height 3-1/2 In., Rough Opening Width 14-1/4 In., Rough Opening Depth 8-7/8 In., Rough Opening Height 3-1/2 In., Grille Material Heavy Gauge Steel, Grille Width 15-3/8 In., Grille Height 3-5/8 In., Color Black, Finish Powder Coated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews