KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230

DAYTON| Zoro #: G1847063| Mfr #: 4K142

$269.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Rigid Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847063 Mfr #: 4K142
Shaft Dia.: 5/8"Motor Mounting Type: Rigid Base
Motor Design: Capacitor-StartItem: Power Tool Motor
Motor Bearings: BallRPM Range: 1701-1800
Motor Service Factor: 1.00HP: 1/2
Motor Application: Power ToolMotor Shaft Rotation: CW/CCW
Length Less Shaft: 7-7/16"Nameplate RPM: 1725
Phase: 1Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: ManualFull Load Amps: 9.2/4.6
Shaft Length: 1-7/8" & 1-7/8"Ambient Temperature: 40 Degrees C
Voltage: 115/230Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 56Standards: UL Component Recognized (E47479) and CSA Certified (701887)
Ins. Class: AHz: 60
Country of Origin (subject to change): Mexico

Description

Power Tool Motor, Capacitor-Start, 1/2 HP, 1725 Nameplate RPM, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 9.2/4.6 Full Load Amps, Motor Mounting Type Rigid Base, Motor Thermal Protection Manual, Ins. Class A, 1.00 Motor Service Factor, Motor Bearings Ball, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 7-7/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In. & 1-7/8 In., Standards UL Component Recognized (E47479) and CSA Certified (701887)

Reviews