DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115/230

DAYTON| Zoro #: G1950952| Mfr #: 5K285

$218.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60
Nameplate RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950952 Mfr #: 5K285
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Hz: 60
Nameplate RPM: 3450Motor Mounting Type: Rigid Base
Ambient Temperature: 40 Degrees CFrame: 56
Voltage: 115/230Shaft Length: 1-7/8" & 1-7/8"
HP: 1/2Standards: UL Component Recognized (E47479) and CSA Certified (701887)
Length Less Shaft: 8-5/8"Full Load Amps: 6.9/3.5
Motor Service Factor: 1.00Phase: 1
Ins. Class: AMotor Bearings: Ball
RPM Range: 3001-3600Item: Power Tool Motor
Shaft Dia.: 5/8"Motor Application: Power Tool
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Open Dripproof
Motor Design: Capacitor-StartMotor Thermal Protection: None
Country of Origin (subject to change): Mexico

Description

Power Tool Motor, Capacitor-Start, 1/2 HP, 3450 Nameplate RPM, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 6.9/3.5 Full Load Amps, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class A, 1.00 Motor Service Factor, Motor Bearings Ball, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 8-5/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In. & 1-7/8 In., Standards UL Component Recognized (E47479) and CSA Certified (701887)

Reviews