Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115V

DAYTON| Zoro #: G2365754| Mfr #: 6K866

$164.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Hz: 60Motor Application: Power Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365754 Mfr #: 6K866
Motor Service Factor: 1.00Hz: 60
Motor Application: Power ToolMotor Bearings: Sleeve
Ins. Class: AMotor Thermal Protection: None
HP: 1/2Frame: 48
RPM Range: 3001-3600Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 1-1/2" & 1-1/2"Length Less Shaft: 8-1/4"
Standards: UL Component Recognized (E47479) and CSA Certified (701887)Motor Mounting Type: Cradle Base
Phase: 1Voltage: 115
Motor Design: Split-PhaseFull Load Amps: 6.6
Motor Enclosure Design: Open DripproofItem: Power Tool Motor
Shaft Dia.: 1/2"Ambient Temperature: 40 Degrees C
Nameplate RPM: 3450Motor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Mexico

Description

Power Tool Motor, Split-Phase, 1/2 HP, 3450 Nameplate RPM, 48 Frame, Voltage 115, 60 Hz, 1 Phase, 6.6 Full Load Amps, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class A, 1.00 Motor Service Factor, Motor Bearings Sleeve, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 8-1/4 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In. & 1-1/2 In., Standards UL Component Recognized (E47479) and CSA Certified (701887)

Reviews