Tool Motor, 2-Shaft, 3/4hp, 3450rpm, 115/230

DAYTON| Zoro #: G1860223| Mfr #: 4K143

$264.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Hz: 60Motor Application: Power Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860223 Mfr #: 4K143
Motor Service Factor: 1.00Hz: 60
Motor Application: Power ToolMotor Bearings: Ball
Ins. Class: AMotor Thermal Protection: Manual
HP: 3/4Frame: 56
RPM Range: 3001-3600Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Length: 1-7/8" & 1-7/8"Length Less Shaft: 9-1/8"
Standards: UL Component Recognized (E47479) and CSA Certified (701887)Motor Mounting Type: Rigid Base
Phase: 1Voltage: 115/230
Motor Design: Capacitor-StartFull Load Amps: 9.0/4.5
Motor Enclosure Design: Open DripproofItem: Power Tool Motor
Shaft Dia.: 5/8"Ambient Temperature: 40 Degrees C
Nameplate RPM: 3450Motor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Mexico

Description

Power Tool Motor, Capacitor-Start, 3/4 HP, 3450 Nameplate RPM, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 9.0/4.5 Full Load Amps, Motor Mounting Type Rigid Base, Motor Thermal Protection Manual, Ins. Class A, 1.00 Motor Service Factor, Motor Bearings Ball, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 9-1/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In. & 1-7/8 In., Standards UL Component Recognized (E47479) and CSA Certified (701887)

Reviews