KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Touch Panel, 10In TFT Color, 54000 Hr, Min. Qty 5

DAYTON| Zoro #: G0723843| Mfr #: 3FYN1

$3297.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Port Type: (1 RS232, 1 RS232/RS485/RS422)
Width: 10.59"
Display: 640 x 480 Pixels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723843 Mfr #: 3FYN1
Port Type: (1 RS232, 1 RS232/RS485/RS422)Width: 10.59"
Display: 640 x 480 PixelsMemory: 512 KB System RAM
Height: 13.58"Package Quantity: 1
Voltage: 24VDCFor Use With: All Major PLCs Including Dayton PLCs
Depth: 2.86"Special Features: Brightness/Life 400 Nits/ 50,000 Hours
Item: Graphical Touch PanelDisplay Type: TFT Color
Country of Origin (subject to change): United States

Description

Graphical Touch Panel, TFT Color, Voltage 24VDC, Display 640 x 480 Pixels, Character Height (In.) -, Viewing Angle (Deg.) -, 512 KB System RAM Memory, Port Type (1 RS232, 1 RS232/RS485/RS422), Width 10.59 In., Height 13.58 In., Depth 2.86 In., For Use With All Major PLCs Including Dayton PLCs, Brightness/Life 400 Nits/ 50,000 Hours, Includes -

Reviews