KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Touch Panel, 6In STN Monochrome, 75000 Hrs, Min. Qty 5

DAYTON| Zoro #: G0309206| Mfr #: 3FYL3

$1053.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Port Type: (1 RS232, 1 RS232/RS485/RS422)
Width: 6.14"
Display: 320 x 240 Pixels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309206 Mfr #: 3FYL3
Port Type: (1 RS232, 1 RS232/RS485/RS422)Width: 6.14"
Display: 320 x 240 PixelsMemory: 512 KB System RAM
Height: 8.04"Package Quantity: 1
Voltage: 24VDCFor Use With: All Major PLCs Including Dayton PLCs
Depth: 2.43"Special Features: Brightness/Life 140 Nits/ 50,000 Hours
Item: Graphical Touch PanelDisplay Type: STN Monochrome
Country of Origin (subject to change): United States

Description

Graphical Touch Panel, STN Monochrome, Voltage 24VDC, Display 320 x 240 Pixels, Character Height (In.) -, Viewing Angle (Deg.) -, 512 KB System RAM Memory, Port Type (1 RS232, 1 RS232/RS485/RS422), Width 6.14 In., Height 8.04 In., Depth 2.43 In., For Use With All Major PLCs Including Dayton PLCs, Brightness/Life 140 Nits/ 50,000 Hours, Includes -

Reviews