SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Touch Panel, 6In TFT Color, 50000 Hrs, Min. Qty 5

DAYTON| Zoro #: G0565092| Mfr #: 3FYL6

$1691.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Type: (1 RS232, 1 RS232/RS485/RS422)Memory: 512 KB System RAMItem: Graphical Touch Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565092 Mfr #: 3FYL6
Port Type: (1 RS232, 1 RS232/RS485/RS422)Memory: 512 KB System RAM
Item: Graphical Touch PanelDepth: 2.43"
Special Features: Brightness/Life 470 Nits/ 75,000 HoursDisplay: 320 x 240 Pixels
Width: 6.14"For Use With: All Major PLCs Including Dayton PLCs
Package Quantity: 1Height: 8.04"
Voltage: 24VDCDisplay Type: TFT Color
Country of Origin (subject to change): United States

Description

Graphical Touch Panel, TFT Color, Voltage 24VDC, Display 320 x 240 Pixels, Character Height (In.) -, Viewing Angle (Deg.) -, 512 KB System RAM Memory, Port Type (1 RS232, 1 RS232/RS485/RS422), Width 6.14 In., Height 8.04 In., Depth 2.43 In., For Use With All Major PLCs Including Dayton PLCs, Brightness/Life 470 Nits/ 75,000 Hours, Includes -

Reviews