KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Touch Panel, 8In TFT Color/Ether, 54000 Hr, Min. Qty 2

DAYTON| Zoro #: G1622984| Mfr #: 3FYL9

$2855.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Type: (1 RS232, 1 RS232/RS485/RS422)
Width: 8.74"
Display: 640 x 480 Pixels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622984 Mfr #: 3FYL9
Port Type: (1 RS232, 1 RS232/RS485/RS422)Width: 8.74"
Display: 640 x 480 PixelsMemory: 512 KB System RAM
Height: 10.89"Package Quantity: 1
Voltage: 24VDCFor Use With: All Major PLCs Including Dayton PLCs
Depth: 2.28"Special Features: Brightness/Life 370 Nits/ 54,000 Hours
Item: Graphical Touch PanelDisplay Type: TFT Color
Country of Origin (subject to change): United States

Description

Graphical Touch Panel, TFT Color, Voltage 24VDC, Display 640 x 480 Pixels, Character Height (In.) -, Viewing Angle (Deg.) -, 512 KB System RAM Memory, Port Type (1 RS232, 1 RS232/RS485/RS422), Width 8.74 In., Height 10.89 In., Depth 2.28 In., For Use With All Major PLCs Including Dayton PLCs, Brightness/Life 370 Nits/ 54,000 Hours, Includes -

Reviews