HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Trans, In 208/230/460V, Out 120V, 75VA

DAYTON| Zoro #: G2371117| Mfr #: 4MTN3

$80.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.07"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371117 Mfr #: 4MTN3
Width: 3.07"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 3.15"
Fused: NoHeight: 3.5"
Output Voltage: 120VACVA Rating: 75VA
Input Voltage: 208/230/460VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 75VA, Input Voltage 208/230/460VAC, Output Voltage 120VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 3.5 In., Depth 3.15 In., Width 3.07 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews