KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trans, In 208/240/480V, Out 120V, 500VA

DAYTON| Zoro #: G1665413| Mfr #: 4MTU2

$253.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.72"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665413 Mfr #: 4MTU2
Width: 4.72"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 4.72"
Fused: NoHeight: 4.72"
Output Voltage: 120VACVA Rating: 500VA
Input Voltage: 208/240/480VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 500VA, Input Voltage 208/240/480VAC, Output Voltage 120VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 4.72 In., Depth 4.72 In., Width 4.72 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews