Transfer Pump, 1 1/2 HP, Aluminum

DAYTON |Zoro #: G0779502|Mfr #: 4YKP4

$1,109.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0779502 Mfr #: 4YKP4
Voltage: 115/230Impeller Type: Semi Open
Amps: 16.9/8.6Hz: 60
Bearing Type: BallInlet: 1-1/2" NPT
Frame: 56JMax. Case Pressure: 85 psi
Height: 10"Max. Head: 59 ft.
Item: Centrifugal PumpPhase: 1
Width: 7-5/16"Max. Dia. Solids: 3/8"
Port Rotation: 4 Position IncrementsManufacturers Warranty Length: 1 Year
Inlet Pressure: 59.5 psiAgency Compliance: c CSA us
Seal Material: 304 Stainless Steel, Viton, Carbon, CeramicMotor Type: Capacitor-Start, Capacitor-Run
Max. Liquid Temp.: 180 Degrees FGPM @ 20 PSI: 41.8
GPM @ 25 PSI: 9.7Suction Lift: 25 ft.
Max. Pressure: 25.5 psiMotor Enclosure: ODP
GPM @ 10 PSI: 72.6Best Efficiency Range GPM @ Head: 32 to 71 gpm @ 50 to 25 ft.
GPM @ 15 PSI: 60.8Outlet: 1-1/2" NPT
HP: 1-1/2Max. Specific Gravity: 1.0
Duty: ContinuousWetted Materials: Aluminum, 304 Stainless Steel, Viton, Carbon, Ceramic
Impeller Material: AluminumHousing Material: Aluminum
Length: 18-7/8"Country of Origin (subject to change): China

Product Description

Centrifugal Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 16.9/8.6 Amps, Housing Material Aluminum, Impeller Material Aluminum, Wetted Materials Aluminum, 304 Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run, Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic, Max. Pressure 25.5 psi, Max. Head 59 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 32 to 71 gpm @ 50 to 25 ft.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15% when you sign up for Z-mail.