KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transfer Pump, 1 1/2 HP, Cast Iron

DAYTON| Zoro #: G1253567| Mfr #: 4YKP9

$828.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-5/16"
Phase: 1
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253567 Mfr #: 4YKP9
Width: 7-5/16"Phase: 1
Voltage: 115/230Max. Specific Gravity: 1.0
GPM @ 25 PSI: 9.7Inlet: 1-1/2" NPT
Seal Material: 304 Stainless Steel, Viton, Carbon, CeramicAmps: 16.9/8.6
Frame: 56JPort Rotation: 4 Position Increments
Impeller Type: Semi OpenMax. Dia. Solids: 3/8"
HP: 1-1/2Max. Case Pressure: 85 psi
Item: Centrifugal PumpMotor Enclosure: ODP
Suction Lift: 25 ft.Outlet: 1-1/2" NPT
Best Efficiency Range GPM @ Head: 32 to 71 gpm @ 50 to 25 ft.Max. Head: 59 ft.
Impeller Material: Cast IronHousing Material: Cast iron
GPM @ 20 PSI: 41.8Motor RPM: 3450
Duty: ContinuousMax. Pressure: 25.5 psi
Max. Liquid Temp.: 180 Degrees FLength: 18-7/8"
Agency Compliance: c CSA usMotor Type: Capacitor-Start, Capacitor-Run
GPM @ 10 PSI: 72.6Bearing Type: Ball
Hz: 60Manufacturers Warranty Length: 1 yr.
Inlet Pressure: 59.5 psiWetted Materials: Cast Iron, 304 Stainless Steel, Viton,Carbon, Ceramic
Height: 10"GPM @ 15 PSI: 60.8
Country of Origin (subject to change): China

Description

Centrifugal Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 16.9/8.6 Amps, Housing Material Cast Iron, Impeller Material Cast Iron, Wetted Materials Cast Iron, 304 Stainless Steel, Viton,Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run, Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic, Max. Pressure 25.5 psi, Max. Head 59 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 32 to 71 gpm @ 50 to 25 ft.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews