Transfer Pump, 1 HP, Aluminum

DAYTON| Zoro #: G1961014| Mfr #: 4YKP3

$757.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Rotation: 4 Position IncrementsLength: 17"Max. Pressure: 21 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961014 Mfr #: 4YKP3
Port Rotation: 4 Position IncrementsLength: 17"
Max. Pressure: 21 psiSuction Lift: 25 ft.
Outlet: 1-1/2" NPTMax. Case Pressure: 85 psi
Agency Compliance: c CSA usBearing Type: Ball
Frame: 56JVoltage: 115/230
GPM @ 10 PSI: 52.8GPM @ 15 PSI: 33.5
HP: 1Motor Type: Capacitor-Start, Capacitor-Run
Impeller Material: AluminumWidth: 7-5/16"
Seal Material: 304 Stainless Steel, Viton, Carbon, CeramicHz: 60
Height: 10"Impeller Type: Semi Open
Wetted Materials: Aluminum, 304 Stainless Steel, Viton, Carbon, CeramicManufacturers Warranty Length: 1 yr.
Inlet Pressure: 64 psiMotor Enclosure: ODP
Housing Material: AluminumDuty: Continuous
Best Efficiency Range GPM @ Head: 21 to 50 gpm @ 40 to 25 ft.Max. Liquid Temp.: 180 Degrees F
GPM @ 20 PSI: 6.6Phase: 1
Motor RPM: 3450Inlet: 1-1/2" NPT
Max. Head: 48 ft.Max. Specific Gravity: 1.0
Max. Dia. Solids: 3/8"Item: Centrifugal Pump
Amps: 14.6/7.3Country of Origin (subject to change): China

Description

Centrifugal Pump, 1 HP, 1 Phase, Voltage 115/230, 14.6/7.3 Amps, Housing Material Aluminum, Impeller Material Aluminum, Wetted Materials Aluminum, 304 Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run, Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic, Max. Pressure 21 psi, Max. Head 48 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 21 to 50 gpm @ 40 to 25 ft.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews